Shop All Earmuffs
Radians
Over-the-Head Ear Muffs, 21, Lowset, Pink
Mfr # LS0800CS
Zoro # G3876173
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pink
- Noise Reduction Rating NRR 21
- Series Lowset
- Ear Muff Style Over-the-Head
- Features Comfortable & lightweight hearing protection.; Low profile design.; Compact folding feature allows for easy storage and keeps particles out of the earcups.; Adjustable headband with side wire guides allows for optimum fit.; Padded moisture wiching headband moves moisture away while providing cool comfort.; NRR 21 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 2.5 |
Width | 5.5 |
Overall Height | 2.5 |
Length | 12.5 |
Overall Length | 12.5 |
Overall Width | 5.5 |
Details
Item | Ear Muffs |
Color | Pink |
Noise Reduction Rating NRR | 21 |
Series | Lowset |
Ear Muff Style | Over-the-Head |
Features | Comfortable & lightweight hearing protection.; Low profile design.; Compact folding feature allows for easy storage and keeps particles out of the earcups.; Adjustable headband with side wire guides allows for optimum fit.; Padded moisture wiching headband moves moisture away while providing cool comfort.; NRR 21 dB |
Weight | 0.3875 |
Ear Plug Color | Pink |
Description
Radians Lowset(TM) 21 Earmuff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD A16A7, DISPOSABLE GLOVE, 5mil Palm, Nitrile, Powder-Free, XL, 1000 PK, GREEN (A16A74)
- MSA SAFETY Half Mask Respirator, Blue, P100, M (10218528)
- NOTRAX 3 ft. L x Vinyl, 1" Thick (519S0033BL)
- M A MATTING MicroLuxx Mat, Midnight Grey 3' x 4', Smooth Backing (12016734150)
- RADIANS DeWALT® DPG62-C Interceptor„¢ Folding Earmuff Folding, NRR 29dB, Yellow/Black (DPG62-C)
- RADIANS Over-the-Head Ear Muffs, 29, TRPX, Gray / Black (TR29-BX)
- RADIANS Over-the-Head Ear Muffs, 23, Def-Guard, Red (DF0310HC)
- RADIANS Hard Hat Mounted Ear Muffs, 26, Black (CMT26)
- RADIANS Dielectric CapMount Earmuff, Black (DCMT25-BX)
- RADIANS Behind-the-Head Ear Muffs, 19, Lowset, Black (LS0101CS)
- 3M PELTOR Hard Hat Mounted Ear Muffs, 31 dB, Peltor X5, Black (X5P5E)
- Radians Hearing Protection