Shop All Rain Pants
Radians
Outerwear RW30 Gen Purp Rain Bib Pants-HV Grn-S
Mfr # RW30-ES1Y-S
Zoro # G500760470
$46.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Color Hi-Vis Green
- Material Oxford
- Fabric Weight 1
- Seam Style Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # RW30-ES1Y-S
- Zoro # G500760470
- UPC # 674326292809
- Country of Origin China
- Category Rain Pants
Dimensions
Size | S |
Length | 10 |
Details
Item | Bib Pant |
Color | Hi-Vis Green |
Material | Oxford |
Fabric Weight | 1 |
Seam Style | Sealed |
Gender | Unisex |
Number of Pockets | 4 |
Features | 300 Denier PU Coated Hi-Vis Oxford Material 2" Silver Reflective Tape - Two Horizontal Stripes on Each Leg, 1 Horizontal Stripe on Waist Slash Pockets Upper Chest Pocket with Zipper, 4 Pen Pockets, One Large Pocket Adjustable Suspender Straps Front Hook & Loop Fly Closure Side Waist Zipper Expansion Adjustable Snaps on Lower Leg 25 Wash Max |
Standards | ANSI/ISEA 107 |
Includes | Pass Through Pockets |
Waist Closure | Pull On |
Lining Material | Polyester |
Description
Radians RW30-ES1Y is a Class E, general purpose rain bib pant with Reflectivz® weatherproof and high visibility technology. The 300 Denier PU coated, high visibility oxford material provides excellent protection. The adjustable suspender straps and side waist zipper expansion will keep you cool and comfortable, while still protecting you in tough environments.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (113114)
- BRADY Lockout Board, Unfilled, 23-1/2 In H (50991)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Work Boot (GB00593 M 090)
- MCR SAFETY Kevlar Cotton Thumbslot Sleeve 22 (9379KCT)
- RADIANS Radians RW10-ES1Y Lightweight Rain Pants, Hi-Viz Lime, L (RW10-ES1Y-L)
- RADIANS Radians RW10-ES1Y Lightweight Rain Pants (RW10-ES1Y-2X)
- RADIANS Radians RW10-ES1Y Lightweight Rain Pants, Hi-Viz Lime, 2XL (RW10-ES1Y-2X)
- OCCUNOMIX Rain Pants, Yellow, 3XL, Fits Waist 52 to 54" (LUX-TRBIB-Y3X)
- TINGLEY Icon Rain, Pants, Class, E, Black, 2XL (P24123-2X)
- VIKING Viking Journeyman PVC Pant Green (4110P-M)
- TINGLEY Stormflex Rain, Pants, Unrated, Black, S (P67013)
- Radians Rain Gear