Shop All High Visibility Shirts & Sweatshirts
Radians
Medium Unisex T-Shirt, 20 in.
Mfr # ST11-2PGS-M
Zoro # G8585455
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Material Birdseye Mesh
- Color Hi-Vis Green
- Features Max-Driâ„¢ Moisture Wicking Mesh Technology.; 2" Heat Transfer Reflective Tape. 1 Horizontal Stripe.; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.
- Back Stripe Pattern U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # ST11-2PGS-M
- Zoro # G8585455
- UPC # 674326237404
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Length | 12 |
Fits Chest Size | 20 in |
Vest Size | M |
Overall Height | 1.5 |
Overall Width | 9 |
Width | 9 |
Overall Length | 12 |
Height | 1.5 |
Maximum Chest Size | 20 in |
Reflective Stripe Width | 2 in |
Description
T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Color Green, Size M, Fabric Weight 0.4 lb, Standards ANSI/ISEA 107-2010, Sleeve Type Short, Maximum Chest Size 20 in, ANSI Type R, Features Max-Dri(TM) Moisture Wicking Mesh Technology, Length 71 1/8 in, Moisture-Wicking Yes, Pocket Locations Left Chest
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8019-3XL)
- MUCK BOOT CO BOOTS MUCKMASTR BLK 11M (MMH-500A-BL-110)
- ROCKY Size 11 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- BRADY Ball Valve Lockout, Blue, 1/2 to 2-1/2 In. (BS07A-BU)
- RADIANS Cl 3 LS UV Shirt w/ Segmented Tape Lrg (ST24-3POS-L)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-XL)
- RADIANS Radians ST31-3 Long Sleeve Cooling T-Shirt (ST31-3PGS-XL)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-2X)
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-3X)
- RADIANS T-Shirt, 76-13/64inL, XL, Unsx, 68inSleeve L (ST21-3POS-XL)
- CARHARTT HV Force Color Enhanced SS Tee (100493-323)
- Radians Workwear and Protective Clothing