Shop All High Visibility Shirts & Sweatshirts
Radians
Long Sleeve T-Shirt, Unisex, M, 20 in., Grn
Mfr # ST21-NPGS-M
Zoro # G8917693
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Pullover
- Size M
- Color Hi-Vis Green
- Material Birdseye Mesh
- Fabric Weight 0.4219
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # ST21-NPGS-M
- Zoro # G8917693
- UPC # 674326243061
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Fits Chest Size | 20 in |
Length | 13 |
Height | 2 |
Overall Length | 13 |
Overall Width | 9.5 |
Width | 9.5 |
Overall Height | 2 |
Maximum Chest Size | 20 in |
Description
Long Sleeve T-Shirt, Gender Unisex, Style T-Shirt, Material Polyester, Fabric Weight 0.4219 lb, Front Closure Type Pull-Over, Number of Outside Pockets 1, Color Green, Sleeve Type Long, Size M, Maximum Chest Size 20 in, Length 13 in, Features Moisture Wicking Mesh is Made with an Arid Birdseye Mesh Allowing for Maximum Breathability, The Wicking Properties Improve Hot Weather Comfort Making it Feel Much Cooler, without Compromising Durability, Moisture-Wicking Yes, Pocket Locations Left Chest
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNDSTROM SAFETY Protective Film, For SR200 Full Face, PK10 (SR 343)
- MASTER LOCK Lockout Padlock, KD, Blue, 3"H (411BLU)
- BDG Mechanics Gloves, L ( 9 ), Black/Yellow (20-1-10603Y-LK)
- SAFEWAZE PRO Construction Harness: 3D, MB Chest, TB Legs, Trauma relief, XL (023-1231)
- RADIANS Radians Color Blocked Hooded Sweatshirt w/Removable Hood (SJ32-3ZGS-2X)
- RADIANS Large Unisex Short Sleeve T-Shirt, 22 in. (ST11-NPGS-L)
- RADIANS Radians ST31-2 Short Sleeve Cooling T-Shirt (ST31-2PGS-XL)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-3X)
- RADIANS Radians ST11 Class 2 High Visibility Safety T-Shirt with Max-Dri(TM) (ST11-2PGS-5X)
- RADIANS Hi-Vis TpR/Cl3 LS Blk Bot T-Shirt-Org/Black-M (ST21B-3POS-M)
- TOUGH DUCK Medium Hi-Vis Hooded Sweatshirt, Yellow/Green (S49411)
- Radians High Visibility Clothing