Shop All High Visibility Shirts & Sweatshirts
Radians
Long Sleeve T-Shirt, 5XL, 32 in., Green
Mfr # ST21-NPGS-5X
Zoro # G8917702
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Pullover
- Size 5X
- Color Hi-Vis Green
- Material Birdseye Mesh
- Fits Chest Size 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # ST21-NPGS-5X
- Zoro # G8917702
- UPC # 674326243122
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 5X |
Fits Chest Size | 32 in |
Length | 10.2 |
Overall Width | 8.6 |
Width | 8.6 |
Height | 1.6 |
Overall Height | 1.6 |
Overall Length | 10.2 |
Maximum Chest Size | 32 in |
Description
Long Sleeve T-Shirt, Gender Unisex, Style T-Shirt, Material Polyester, Fabric Weight 0.6906 lb, Front Closure Type Pull-Over, Number of Outside Pockets 1, Color Green, Sleeve Type Long, Size 5XL, Maximum Chest Size 32 in, Length 10.2 in, Features Moisture Wicking Mesh is Made with an Arid Birdseye Mesh Allowing for Maximum Breathability, The Wicking Properties Improve Hot Weather Comfort Making it Feel Much Cooler, without Compromising Durability, Moisture-Wicking Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUASAFE Sandless Sandbag, Nylon Edge Stitch, Polypropylene, 22 in L, 16 in W, White (AS05-FB)
- TECHNICHE L/XL Phase Change Cotton Cooling Vest (6626-KHAL/XL)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Heathe (1510034-12653)
- HY-KO Braille Restrooms Signs 6" x 9", 3PK (A20010)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-2X)
- RADIANS Hi-Vis TpR/Cl2 SS Blk Bot T-Shirt-Org/Black-3X (ST11B-2POS-3X)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-4X)
- RADIANS Radians Color Blocked Hooded Sweatshirt w/Removable Hood (SJ32-3ZGS-M)
- RADIANS Radians SJ03 Type R Class 3 Ripstop Quilted Wind Shirt (SJ03-3SGR-M)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-M)
- RADIANS Radians ST31-2 Short Sleeve Cooling T-Shirt (ST31-2PGS-L)
- Radians Workwear and Protective Clothing