Shop All High Visibility Shirts & Sweatshirts
Radians
Long Sleeve Shirt, Unisex, 4XL, 30 in., Grn
Mfr # ST21-3PGS-4X
Zoro # G8917675
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Pullover
- Size 4X
- Color Hi-Vis Green
- Material Birdseye Mesh
- Fabric Weight 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # ST21-3PGS-4X
- Zoro # G8917675
- UPC # 674326242095
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 4X |
Fits Chest Size | 30 in |
Length | 11 |
Overall Width | 9.6 |
Height | 1 |
Overall Height | 1 |
Width | 9.6 |
Overall Length | 11 |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 30 in |
Description
Long Sleeve Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Color Green, Size 4XL, Fabric Weight 0.5 lb, Standards ANSI/ISEA 107-2037, Sleeve Type Long, Maximum Chest Size 30 in, Features Max-Dri(TM) Moisture Wicking Mesh Technology, Length 83 53/64 in, Moisture-Wicking Yes, Pocket Locations Left Chest
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER TAG & LABEL Danger Tag, Vinyl and Polyester, 5", PK25 (135)
- ARMOR GUYS Cut-Resistant Glove, ANSI A9, XL, PR (07-002-XL)
- 3M Manual Dispenser Gun (00076308146122)
- WEARWELL 21 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-L)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-L)
- RADIANS Cl 3 LS UV Shirt w/ Segmented Tape Lrg (ST24-3POS-L)
- RADIANS Radians ST21 Class 3 Long Sleeve T-shirt with Max-Dri(TM) (ST21-3PGS-S)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-3X)
- RADIANS Cl 3 LS UV Shirt w/ Segmented Tape Med (ST24-3PGS-M)
- OCCUNOMIX Long Sleeve T-Shirt, M, ANSI Class 2 (LUX-SSETPBK-OM)
- Radians High Visibility Shirts & Sweatshirts