Shop All High Visibility Shirts & Sweatshirts
Radians
Large Unisex T-Shirt, 22 in.
Mfr # ST11-2POS-L
Zoro # G8585507
$12.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Material Birdseye Mesh
- Color Hi-Vis Orange
- Features Max-Driâ„¢ Moisture Wicking Mesh Technology.; 2" Heat Transfer Reflective Tape. 1 Horizontal Stripe.; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.
- Back Stripe Pattern U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # ST11-2POS-L
- Zoro # G8585507
- UPC # 674326237343
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Length | 11.5 |
Fits Chest Size | 22 in |
Vest Size | L |
Overall Length | 11.5 |
Width | 10.5 |
Overall Height | 1.5 |
Overall Width | 10.5 |
Height | 1.5 |
Maximum Chest Size | 22 in |
Reflective Stripe Width | 2 in |
Description
T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Color Orange, Size L, Fabric Weight 0.45 lb, Standards ANSI/ISEA 107-2016, Sleeve Type Short, Maximum Chest Size 22 in, ANSI Type R, Features Max-Dri(TM) Moisture Wicking Mesh Technology, Length 73 21/32 in, Moisture-Wicking Yes, Pocket Locations Left Chest
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 9, 1 PR (11-735 VEND PK)
- MSA SAFETY Full Body Harness, M, Nylon (10196642)
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (480H35)
- NOTRAX Interlocking Drainage Mat Tile, Nitrile Rubber, 3 ft Long x 3 ft Wide, 3/4 in Thick (850S0033BL)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Green, Size M (ST11X-2PGS-M)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Green, Size L (ST11X-2PGS-L)
- RADIANS Radians SJ03 Type R Class 3 Ripstop Quilted Wind Shirt (SJ03-3SGR-L)
- RADIANS Radians SJ03 Type R Class 3 Ripstop Quilted Wind Shirt (SJ03-3SGR-M)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-XL)
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-L)
- GLOWSHIELD Class 3, Hi-Viz Green, Hoodie, Size: Small (HW173GBK (S))
- Radians Workwear and Protective Clothing