Shop All High Visibility Shirts & Sweatshirts
Radians
Large Unisex T-Shirt, 22 in.
Mfr # ST11-2PGS-L
Zoro # G8585464
$9.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Material Birdseye Mesh
- Color Hi-Vis Green
- Features Max-Driâ„¢ Moisture Wicking Mesh Technology.; 2" Heat Transfer Reflective Tape. 1 Horizontal Stripe.; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.
- Back Stripe Pattern U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # ST11-2PGS-L
- Zoro # G8585464
- UPC # 674326237411
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Length | 13.5 |
Fits Chest Size | 22 in |
Vest Size | L |
Width | 9.5 |
Overall Length | 13.5 |
Overall Height | 2 |
Overall Width | 9.5 |
Height | 2 |
Maximum Chest Size | 22 in |
Reflective Stripe Width | 2 in |
Description
T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Color Green, Size L, Fabric Weight 0.46 lb, Standards ANSI/ISEA 107-2011, Sleeve Type Short, Maximum Chest Size 22 in, ANSI Type R, Features Max-Dri(TM) Moisture Wicking Mesh Technology, Length 73 21/32 in, Moisture-Wicking Yes, Pocket Locations Left Chest
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT Fire Ext Bracket F/2Lb (BRACKET2)
- EAGLE MFG IBC Containment Unit, 400 gal Spill Capacity, 1 Drum, Polyethylene (1683D)
- GLOWSHIELD Class 2, Hi-Viz Green Mesh Safety Vest, Size: 4XL (SV702FG (4XL))
- ZORO SELECT Underground Tape, Red/Black, 1000ft x 3 In (91295)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-L)
- RADIANS Hi-Vis TpR/Cl2 SS Blk Bot T-Shirt-Org/Black-L (ST11B-2POS-L)
- RADIANS Hi-Vis TpR/Cl2 SS Blk Bot T-Shirt-Org/Black-M (ST11B-2POS-M)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-2X)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-5X)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-XL)
- GLOWEAR BY ERGODYNE Medium Class 2 Economy T-Shirt, Lime (8289)
- Radians High Visibility Shirts & Sweatshirts