Shop All High Visibility Shirts & Sweatshirts
Radians
Large Unisex Short Sleeve T-Shirt, 22 in.
Mfr # ST11-NPGS-L
Zoro # G9672266
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Material Birdseye Mesh
- Color Hi-Vis Green
- Features Max-Driâ„¢ Moisture Wicking Mesh Technology.; Birdseye Mesh allows for maximum breathability.; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.
- Standards ANSI/ISEA 107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # ST11-NPGS-L
- Zoro # G9672266
- UPC # 674326242934
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Fits Chest Size | 22 in |
Length | 11 |
Vest Size | L |
Overall Height | 1 |
Width | 9.6 |
Height | 1 |
Overall Width | 9.6 |
Overall Length | 11 |
Maximum Chest Size | 22 in |
Description
Short Sleeve T-Shirt, Gender Unisex, Style T-Shirt, Material Polyester, Fabric Weight 0.5 lb, Front Closure Type Pull-Over, Number of Outside Pockets 1, Color Green, Sleeve Type Short, Size L, Maximum Chest Size 22 in, Length 11 in, Features The Wicking Properties Improve Hot Weather Comfort Making it Feel Much Cooler, This Safety T Shirt is Made with an Arid Birdseye Mesh Allowing for Maximum Breathability, without Compromising Durability, Moisture-Wicking Yes, Pocket Locations Left Chest
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM LEATHERCRAFT Gloves Large Framer Dexterity (140L)
- JOHNDOW INDUSTRIES 25 gal Red Steel Fuel Caddy Gasoline, Kerosene (FC-25GC)
- IMPACTO 501-10 Impacto, Med Right Only (501-10-MR)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, L, Orange, Polyester (IEX-HSO-04-L)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-XL)
- RADIANS Radians Color Blocked Hooded Sweatshirt w/Removable Hood (SJ32-3ZGS-2X)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-4X)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Orange, Size 3X (ST11X-2POS-3X)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-M)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-XL)
- OCCUNOMIX Long Sleeve T-Shirt, 3XL, ANSI Class 2 (LUX-LSET2B-O3X)
- Radians Workwear and Protective Clothing