Shop All High Visibility Shirts & Sweatshirts
Radians
Large Unisex Long Sleeve T-Shirt, 22 in.
Mfr # ST21-NPGS-L
Zoro # G8585647
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Birdseye Mesh
- Color Hi-Vis Green
- Standards Does NOT meet ANSI/ISEA 107 requirements
- Number of Outside Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # ST21-NPGS-L
- Zoro # G8585647
- UPC # 674326243078
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Fits Chest Size | 22 in |
Length | 10.5 |
Vest Size | L |
Overall Length | 10.5 |
Height | 1.5 |
Width | 10 |
Overall Width | 10 |
Overall Height | 1.5 |
Maximum Chest Size | 22 in |
Description
Long Sleeve T-Shirt, Gender Unisex, Style T-Shirt, Material Polyester, Fabric Weight 0.4781 lb, Front Closure Type Pull-Over, Number of Outside Pockets 1, Color Green, Sleeve Type Long, Size L, Maximum Chest Size 22 in, Length 10 1/2 in, Features Moisture Wicking Mesh is Made with an Arid Birdseye Mesh Allowing for Maximum Breathability, The Wicking Properties Improve Hot Weather Comfort Making it Feel Much Cooler, without Compromising Durability, Moisture-Wicking Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRK 10 Year Battery-Powered Ionization Smoke Detector (1046857)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, S/M, Lime (EGO20973)
- NAUTILUS SAFETY FOOTWEAR Size 7-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- CHILL-ITS BY ERGODYNE Multi-Band, Black, Universal Size (6487)
- RADIANS Radians ST31-3 Long Sleeve Cooling T-Shirt (ST31-3PGS-M)
- RADIANS Medium Unisex T-Shirt, 20 in. (ST11-2PGS-M)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-L)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-5X)
- RADIANS Radians SJ03 Type R Class 3 Ripstop Quilted Wind Shirt (SJ03-3SGR-M)
- RADIANS 4XL Long Sleeve T-Shirt, Green (ST21-NPGS-4X)
- TOUGH DUCK Large Hi-Vis Sweatshirt, Black (S49411)
- Radians Workwear and Protective Clothing