Shop All Leather Driver's Gloves
Radians
Hi-Viz Reflective Back, Perf Driver XL
Mfr # RWG100XL
Zoro # G3857167
product price: $10.99
/pr
Sold in multiples of 6 for $65.94
$65.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- Material High Visibility Peformance Glove
- Finger Style Reinforced Fingers
- Glove Length 11.75
- Length 11.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RWG100XL
- Zoro # G3857167
- UPC # 674326255316
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Glove Length | 11.75 |
Length | 11.75 |
Width | 5 |
Height | 0.92 |
Overall Height | 0.92 |
Overall Width | 5 |
Details
Item | Hi-Viz Reflective Back, Perf Driver X,PR |
Color | Hi-Vis Green |
Material | High Visibility Peformance Glove |
Finger Style | Reinforced Fingers |
Insulated | No |
Features | Lightweight, hi-vis material provides daytime visibility.; Silver reflective tape provides visibility at night.; Reinforced reflective fingertips provide added visibility and durability.; Padded double layer synthetic palm provides added protection.; Reflective prismatic pull strap.; Open cuff design provides an easy, slip-on fit. |
Weight | 0.43 |
Cuff Style | Slip On |
Description
Hi-Viz Reflective Back, Perf Driver X,PR, 1 Pair
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, Blue, PK2 (2300V)
- SKECHERS Athletic Shoes, 9, EE, Black, Plain, PR (77040EW -BLK 9)
- 5.11 Operator Belt, Black, Size 44 to 46 (59405)
- PROFLEX BY ERGODYNE Wrist Support, Right, M, Black (4010)
- RADIANS Hi-Viz Reflective Back, Perf Driver L (RWG100L)
- RADIANS Hi-Viz Reflective Back, Perf Driver M (RWG100M)
- RADIANS RWG4010 Economy Gray Split Cowhide Leather Driver, Glove Size: 2XL (RWG4010XXL)
- RADIANS RWG4020 Standard Split Cowhide Leather Driver, Glove Size: M (RWG4020M)
- RADIANS RWG4810 Economy Top Grain Pigskin Leather Driver, Glove Size: XL (RWG4810XL)
- RADIANS RWG4220 Standard Grain Cowhide Leather Driver, Glove Size: XL (RWG4220XL)
- MCR SAFETY Leather Gloves, Brown, XL, PR (MU36211XL)
- Radians Gloves & Hand Protection