Shop All Leather Driver's Gloves
Radians
Hi-Viz Reflective Back, Perf Driver M
Mfr # RWG100M
Zoro # G3856783
product price: $10.75
/pr
Sold in multiples of 6 for $64.50
$64.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- Material High Visibility Peformance Glove
- Glove Length 12.5
- Length 12.5
- Finger Style Reinforced Fingers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RWG100M
- Zoro # G3856783
- UPC # 674326255293
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Glove Length | 12.5 |
Length | 12.5 |
Overall Height | 0.92 |
Width | 4 |
Overall Width | 4 |
Height | 0.92 |
Details
Item | Hi-Viz Reflective Back, Perf Driver M,PR |
Color | Hi-Vis Green |
Material | High Visibility Peformance Glove |
Finger Style | Reinforced Fingers |
Insulated | No |
Features | Lightweight, hi-vis material provides daytime visibility.; Silver reflective tape provides visibility at night.; Reinforced reflective fingertips provide added visibility and durability.; Padded double layer synthetic palm provides added protection.; Reflective prismatic pull strap.; Open cuff design provides an easy, slip-on fit. |
Weight | 0.2 |
Cuff Style | Slip On |
Description
Hi-Viz Reflective Back, Perf Driver M,PR, 1 Pair
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Numbers, Zinc Black 4" (RNZ45)
- FRED SILVER Convex Security Mirror (PLX-30)
- SKECHERS Work Shoes, 11, M, Black, Alloy, Womens, PR (76553 BKPK SZ 11)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 11, 1 PR (97-011)
- RADIANS Hi-Viz Reflective Back, Perf Driver XL (RWG100XL)
- RADIANS Hi-Viz Reflective Back, Perf Driver L (RWG100L)
- RADIANS RWG4810 Economy Top Grain Pigskin Leather Driver, Glove Size: XL (RWG4810XL)
- RADIANS RWG4020 Standard Split Cowhide Leather Driver, Glove Size: XL (RWG4020XL)
- RADIANS Gloves - Leather Driver (RWG4710XL)
- RADIANS RWG4220 Standard Grain Cowhide Leather Driver, Glove Size: XL (RWG4220XL)
- MCR SAFETY Leather Gloves, Brown, M, PR (MU36211M)
- Radians Gloves & Hand Protection