Shop All Leather Driver's Gloves
Radians
Hi-Viz Reflective Back, Perf Driver L
Mfr # RWG100L
Zoro # G3857097
product price: $11.29
/pr
Sold in multiples of 6 for $67.74
$67.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- Material High Visibility Peformance Glove
- Finger Style Reinforced Fingers
- Length 12.5
- Glove Length 12.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RWG100L
- Zoro # G3857097
- UPC # 674326255309
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | L |
Length | 12.5 |
Glove Length | 12.5 |
Width | 4 |
Height | 0.92 |
Overall Width | 4 |
Overall Height | 0.92 |
Details
Item | Hi-Viz Reflective Back, Perf Driver L,PR |
Color | Hi-Vis Green |
Material | High Visibility Peformance Glove |
Finger Style | Reinforced Fingers |
Insulated | No |
Features | Lightweight, hi-vis material provides daytime visibility.; Silver reflective tape provides visibility at night.; Reinforced reflective fingertips provide added visibility and durability.; Padded double layer synthetic palm provides added protection.; Reflective prismatic pull strap.; Open cuff design provides an easy, slip-on fit. |
Weight | 0.2 |
Cuff Style | Slip On |
Description
Hi-Viz Reflective Back, Perf Driver L,PR, 1 Pair
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Advantage™ 420 Half Mask, L (10102184)
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-55-423-1)
- SHOWA Cut Resistant Gloves, A7 Cut Level, Uncoated, S, 1 PR (257X-06)
- COAXSHER Fire Pants, Forest Green, Inseam 36 In. (FC200 L36)
- RADIANS Hi-Viz Reflective Back, Perf Driver M (RWG100M)
- RADIANS Hi-Viz Reflective Back, Perf Driver XL (RWG100XL)
- RADIANS RWG4010 Economy Gray Split Cowhide Leather Driver, Glove Size: 2XL (RWG4010XXL)
- RADIANS RWG4020 Standard Split Cowhide Leather Driver, Glove Size: L (RWG4020L)
- RADIANS RWG4020 Standard Split Cowhide Leather Driver, Glove Size: M (RWG4020M)
- RADIANS RWG4120 Economy Grain Cowhide Leather Driver, Glove Size: L (RWG4120L)
- CONDOR Leather Drivers Glove, Goatskin, Tan, M, PR (4TJZ3)
- Radians Leather Driver's Gloves