Shop All High Visibility Vests
Radians
Hi Viz Lime Green Mesh Safety Vest
Mfr # SVG
Zoro # G3671267
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size U
- Color Hi-Vis Non-ANSI Green
- Standards Does NOT meet ANSI/ISEA 107 requirements
- Material 100% Polyester Mesh
- Fabric Weight 0.2313
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SVG
- Zoro # G3671267
- UPC # 674326223407
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | U |
Length | 9.2 |
Height | 1.2 |
Width | 7.2 |
Details
Item | Hi Viz Lime Green Mesh Safety Vest |
Color | Hi-Vis Non-ANSI Green |
Standards | Does NOT meet ANSI/ISEA 107 requirements |
Material | 100% Polyester Mesh |
Fabric Weight | 0.2313 |
Features | Front closure with hook and loop material.; Material: Lightweight, highly visible 100% polyester mesh.; Durable elastic side straps.; Maintains brightness up to 25 washings.; Does NOT meet the ANSI/ISEA requirements. |
Closure Type | Hook and Loop Closure |
Gender | Unisex |
ANSI Class | Non Rated |
Description
Hi Viz Lime Green Mesh Safety Vest
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Impact Resistant Gloves, Black, L, PR (163)
- AIR SYSTEMS INTL Outlet Filter, For Mfr. No. BB50-CO (BB50-FK)
- CORTINA SAFETY PRODUCTS 4-WAY STOP SIGN SYSTEM, RED/WHITE (03-747B)
- FRED SILVER Convex Security Mirror (PLXR-M-2436T)
- RADIANS SV4W Women's Breakaway Vest, HiVis Orange, Size M (SV4WOMM)
- RADIANS Radians SVL1 Type R Class 2 Contoured Ladies Safety Vest (SVL1-2ZGD-S)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZGD-XL)
- RADIANS Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest (SV23-2ZOM-XL/2X)
- RADIANS Radians SV83 Standard Type R Class 3 Vest (SV83GML)
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZGM2X)
- VISWERX Hi-Vis Breakaway Vest - ANSI CL2 2XL/3XL (127-22015)
- Radians Workwear and Protective Clothing