Shop All High Visibility Jackets & Coats
Radians
Hi-Vis Wthrprf Parka /ZipOut Rev Bmb Jkt-Grn-3X
Mfr # SJ610B-3ZGS-3X
Zoro # G400759963
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hi-Vis Green / Black
- Material Ripstop Polyester
- Standards ANSI/ISEA 107
- Features Color Blocked Bottom; Dual Mic Tabs; 1 Horizontal Stripe; 2” Silver Reflective Tape With Contrast; Zipper Closure; Outer Material - 300D PU Coated Oxford Polyester with Taped Seams; Parka has Stowable Hood; Parka has Rib Knit Cuffs; Parka has 6 pockets - Radio, Vertical Zip Phone, 2 Flap Covered Welt, 2 Inner Open; Parka has Black Quilted Taffeta Lining, 160gsm; Bomber is Reversible with Removable Sleeves; Bomber is Class 3 with Sleeves, Class 2 without; Bomber has Elastic Sleeve Cuffs; Bomber has Rib Knit Bomber Style Collar; Bomber has 7 Pockets - Vertical Zip Phone, 2 Flat Covered Patch, 2 Side Entry, 2 Open Patch; Bomber Black Side is Black Peached Polyester Coated TPU 120gsm
- Closure Type Zipper Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SJ610B-3ZGS-3X
- Zoro # G400759963
- UPC # 674326350752
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3X |
Vest Size | 3X |
Height | 4 |
Length | 17 |
Details
Color | Hi-Vis Green / Black |
Material | Ripstop Polyester |
Standards | ANSI/ISEA 107 |
Features | Color Blocked Bottom; Dual Mic Tabs; 1 Horizontal Stripe; 2” Silver Reflective Tape With Contrast; Zipper Closure; Outer Material - 300D PU Coated Oxford Polyester with Taped Seams; Parka has Stowable Hood; Parka has Rib Knit Cuffs; Parka has 6 pockets - Radio, Vertical Zip Phone, 2 Flap Covered Welt, 2 Inner Open; Parka has Black Quilted Taffeta Lining, 160gsm; Bomber is Reversible with Removable Sleeves; Bomber is Class 3 with Sleeves, Class 2 without; Bomber has Elastic Sleeve Cuffs; Bomber has Rib Knit Bomber Style Collar; Bomber has 7 Pockets - Vertical Zip Phone, 2 Flat Covered Patch, 2 Side Entry, 2 Open Patch; Bomber Black Side is Black Peached Polyester Coated TPU 120gsm |
Closure Type | Zipper Closure |
Traffic Safety Vest Color | Hi-Vis Green / Black |
Fabric Weight | 4.54 |
ANSI Class | Type R Class 3 |
Description
The SJ610B is a feature-packed garment designed for functionality and convenience in multiple seasons! Wind and water-resistant, this coat is made up of an outer parka and a reversible bomber with zip-off sleeves. The parka and bomber are Type R Class 3 compliant and the vest is Type R Class 2 compliant. Wear all pieces together as a complete system in extreme conditions or wear separately as a parka, bomber jacket, or vest depending on the weather conditions or your activity level. Both the bomber and the vest are also reversible going from hi-vis to stylish black for everyday use. The parka has a detachable hood, a quilted lining for easy on and off, zipper closure, and storm flap. Worn alone, it serves as a rain jacket too. It has multiple pockets including radio pockets, vertical zip pockets, chest pockets, and lower jacket pockets. Plus, there are mic tabs on both the parka and bomber. The black color-blocking extends the useful life hiding dirt and grime, and the silver reflective tape on contrast trim keeps workers visible.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (XB136)
- LYLE Decal, Reflective, Warning High, 5 x 3.5" (LCU6-0004-RD_5X3.5)
- BIG BEAM ExtSgn EmLt, Thrmp, Sld Ld Calcm, LED, 6W (2DZF-PAR-GW)
- STABILICERS StripGrips, M, Yellow, PR (SGRIP-800-02)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZOS-L)
- RADIANS Radians RW07 High Visibility Rainwear Jacket (RW07J-3ZGV-XL)
- RADIANS Bomber Jkt Or CL3 Weatherproof Shell Blk (SJ11QB-3ZOS-2X)
- RADIANS Hi-Vis 3-in-1 Ripstop Bomb Jkt/Col Block-Grn-XL (SJ320B-3ZGS-XL)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZGS-3X)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-2X)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZOS-XL)
- Radians High Visibility Clothing