Shop All High Visibility Shirts & Sweatshirts
Radians
Hi-Vis TpR/Cl3 LS Blk Bot T-Shirt-Org/Black-M
Mfr # ST21B-3POS-M
Zoro # G800760682
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hi-Vis Orange / Black
- Material Birdseye Mesh
- Standards ANSI/ISEA 107
- Back Stripe Pattern U
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # ST21B-3POS-M
- Zoro # G800760682
- UPC # 674326332048
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Length | 11.9 |
Vest Size | M |
Height | 0.53 |
Details
Color | Hi-Vis Orange / Black |
Material | Birdseye Mesh |
Standards | ANSI/ISEA 107 |
Back Stripe Pattern | U |
Gender | Unisex |
Traffic Safety Vest Color | Hi-Vis Orange / Black |
Pockets | 1 |
Stripe Color | Silver |
Fabric Weight | 0.3719 |
Features | Max-Dri™ Moisture Wicking Mesh Technology.; 2" Heat Transfer, Stretchable Reflective Tape. 1 Horizontal Stripe on Torso, 2 Stripes on Sleeves.; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.; Color Blocking at Base and Bottom of Sleeves.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards. |
ANSI Class | Type R Class 3 |
Description
Radians ST21B Type R Class 3 High Visibility T-Shirt with Max-Dri Moisture Wicking Mesh is made with an arid Birdseye Mesh allowing for maximum breathability, without compromising durability. The stripes are adhered by heat transfer rather than sewn on, making the safety T-shirt wear much more like a regular T-shirt. The wicking properties improve hot weather comfort making it feel much cooler. The front pocket does not include reflective material to allow for corporate imprints. Color blocking at the bottom of the t-shirt.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR 6’ Single Leg External Energy-Absorbing Lanyard w/ Steel Snap Hooks (2310)
- OCCUNOMIX Knee Pads, Soft, Flat Cap, PR (122)
- LACROSSE Black Boot, Aero Insulator, 14", Sz14, PR (664550)
- MCR SAFETY Cut Gloves, 2XL, Green/Blk, APG, PR (9672APGXXL)
- RADIANS Hi-Vis TpR/Cl3 LS Blk Bot T-Shirt-Org/Black-XL (ST21B-3POS-XL)
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3PGS-2X)
- RADIANS Cl 3 LS UV Shirt w/ Segmented Tape Med (ST24-3PGS-M)
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3POS-XL)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Green, Size XL (ST11X-2PGS-XL)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-XL)
- BERNE Sweatshirt, Hi-Vis, Hooded, 2XL, Reg, Orange (HVF101)
- Radians High Visibility Shirts & Sweatshirts