Shop All Traffic Safety Vests and Apparel
Radians
Hi-Vis TpR/Cl2 HvyDty Surv Vst w/Zip-HV Org- L
Mfr # SV59B-2ZOM-L
Zoro # G100761082
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hi-Vis Orange
- ANSI Class Type R Class 2
- Material Woven Polyester Twill / 100% Polyester Mesh
- Closure Type Zipper Closure
- Stripe Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV59B-2ZOM-L
- Zoro # G100761082
- UPC # 674326347721
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Length | 11.75 |
Details
Color | Hi-Vis Orange |
ANSI Class | Type R Class 2 |
Material | Woven Polyester Twill / 100% Polyester Mesh |
Closure Type | Zipper Closure |
Stripe Color | Silver |
Standards | ANSI/ISEA 107 |
Features | Heavy Webbing Reinforced Edging.; Zipper Front Closure.; 2” Glass Bead Reflective Tape.; Left Shoulder Mic Tab.; Grommets at Neck for Tool Tethers.; Woven Polyester Twill Black Bottom.; Upper Left Chest: Split Pencil 4 Segment Pocket.; Upper Right Chest: 3D Radio Pocket with Flap Cover and Clear Credential Window.; Outside Lower Pockets: Sized to accomodate standard tablet.; Right Interior Lower Pocket: Sized to fit a tablet (Strap added to hold tablet).; Interior Upper Chest Pocket with Flap Cover.; Large Plan Pocket spans lower half of entire back of vest with a snap closure. |
Fabric Weight | 0.35 |
Pockets | 7 |
Description
Radians SV59B Type R Class 2 Heavy Duty Surveyor Safety Vest is a heavy duty contractor Surveyor’s vest with zipper closure and large back “plan” pocket. Built with rugged ANSI 107 Hi-Viz material, reinforced wear points, and long-wearing web reinforcement along outer edges. Mesh upper, front and back, for breathability and comfort. Pockets in tough woven twill fabric provide maximum durability.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZOMXL)
- CONDOR Leather Gloves, M, Beige/Blue, PR (20GZ10)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Green, 3XL (J22208)
- DIXON Constant Flow Nozzle with Bumper, 3/4 in Inlet, Plastic Body, Import (CNB75GHT)
- RADIANS Hi-Vis TpR/Cl2 HvyDty Surv Vst w/Zip-HV Org- 5X (SV59B-2ZOM-5X)
- RADIANS Hi-Vis Econ TpR/Cl2 Msh XBk Vest/2Tn Trm-Grn-M (SV22X-2ZGM-M)
- RADIANS Econmy Class 2 Self Extinguishing Hi Viz Green Safety Vest W/Zipper, Xl (SV25-2ZGM-XL)
- RADIANS Radians Non Rated Safety Vests with 1" Tape (SVO1)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-5X (SV22-1ZBLM-5X)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Red-4X (SV22-1ZRM-4X)
- KISHIGO 2XL/3XL Class 2 High Visibility Vest, Lime (1805-2X-3X)
- Radians High Visibility Clothing