Shop All Traffic Safety Vests and Apparel
Radians
Hi-Vis Surv 2Tone Safety Glow Vest-Grn-S
Mfr # SV6GLGS
Zoro # G300760823
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Solid Knit Front, 100% Polyester Mesh Back
- Standards ANSI/ISEA 107
- ANSI Class Type R Class 2
- Stripe Color Silver
- Length 9.84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV6GLGS
- Zoro # G300760823
- UPC # 674326351124
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 9.84 |
Size | S |
Details
Material | 100% Polyester Solid Knit Front, 100% Polyester Mesh Back |
Standards | ANSI/ISEA 107 |
ANSI Class | Type R Class 2 |
Stripe Color | Silver |
Color | Hi-Vis Green |
Fabric Weight | 0.49 |
Closure Type | Zipper Closure |
Pockets | 8 |
Features | Phosphorescent Glow-In-The-Dark Tape; Zipper Closure; 30 Minutes in Sunlight for 8 Hours Glow-in-the-Dark; Mic Tab on Both Shoulders; 1 Inch Contrasting Trim Detail; 2 Inch Split Silver Reflective Tape; Type R, Class 2, 8 Pockets; Pockets Include: Clear Badge Holder, Upper Chest Pocket, Upper Split Pencil Pocket, Lower Front Flap Covered Pockets, Large Inside Open Pockets, Inside Flashlight Pocket; Polyester Solid Front, Polyester Mesh Back |
Description
The Radians SV6GL Glow-in-the-Dark Safety Vest is perfect for mine workers, construction work that extends past sundown, parking lots, shipyards, cruise ships, or anywhere that there will be limited light needed for reflective tape. Charging the vest for 30 minutes in sunlight will allow the vest to glow-in-the-dark for approximately 8 hours. You can also charge the vest with indoor light, but it will not glow as long as sunlight charging. The phosphorescent glow-in-the-dark tape will charge for up to 15 washes. Custom imprinting available for the left chest pocket and back center.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Pedestal Mounted Eyewash Plastic (S19214EW)
- BRADY Sign, Restroom, Bilingual, Plastic, 10X7", Height: 10", 125512 (125512)
- CARHARTT T-Shirt, Desert, 4XL (K87-DES 4XL REG)
- MCR SAFETY Safety Glass, Clear Anti-Fog ; Anti-Scratch (55KY35)
- RADIANS Hi-Vis Econ TpR/Cl2 Msh XBk Vest/2Tn Trm-Org-3X (SV22X-2ZOM-3X)
- RADIANS Hi-Vis Econ TpR/Cl2 Mesh Safety Vst/Zip-Grn-3X (SV2ZGM3X)
- RADIANS Radians Non Rated Safety Vests with 1" Tape (SVO1-S/XL)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-5X (SV22-1ZBLM-5X)
- RADIANS Radians SV22B-1 Economy Type O Class 1 Safety Vest (SV22-1ZBM-XL)
- RADIANS Safety Tether VestHeavy Duty, Orange, M (SV59ZT-2ZOD-M)
- ERB SAFETY Safety Vest, Womens Fit, Mesh, Class 2, S720, Hi-Viz Lime, MD (61916)
- Radians Workwear and Protective Clothing