Shop All Traffic Safety Vests and Apparel
Radians
Hi-Vis Surv 2Tone Safety Glow Vest-Grn-L
Mfr # SV6GLGL
Zoro # G700760829
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.84
- Pockets 8
- Fabric Weight 0.49
- Features Phosphorescent Glow-In-The-Dark Tape; Zipper Closure; 30 Minutes in Sunlight for 8 Hours Glow-in-the-Dark; Mic Tab on Both Shoulders; 1 Inch Contrasting Trim Detail; 2 Inch Split Silver Reflective Tape; Type R, Class 2, 8 Pockets; Pockets Include: Clear Badge Holder, Upper Chest Pocket, Upper Split Pencil Pocket, Lower Front Flap Covered Pockets, Large Inside Open Pockets, Inside Flashlight Pocket; Polyester Solid Front, Polyester Mesh Back
- Material 100% Polyester Solid Knit Front, 100% Polyester Mesh Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV6GLGL
- Zoro # G700760829
- UPC # 674326351100
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 9.84 |
Size | L |
Details
Pockets | 8 |
Fabric Weight | 0.49 |
Features | Phosphorescent Glow-In-The-Dark Tape; Zipper Closure; 30 Minutes in Sunlight for 8 Hours Glow-in-the-Dark; Mic Tab on Both Shoulders; 1 Inch Contrasting Trim Detail; 2 Inch Split Silver Reflective Tape; Type R, Class 2, 8 Pockets; Pockets Include: Clear Badge Holder, Upper Chest Pocket, Upper Split Pencil Pocket, Lower Front Flap Covered Pockets, Large Inside Open Pockets, Inside Flashlight Pocket; Polyester Solid Front, Polyester Mesh Back |
Material | 100% Polyester Solid Knit Front, 100% Polyester Mesh Back |
Color | Hi-Vis Green |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
ANSI Class | Type R Class 2 |
Stripe Color | Silver |
Description
The Radians SV6GL Glow-in-the-Dark Safety Vest is perfect for mine workers, construction work that extends past sundown, parking lots, shipyards, cruise ships, or anywhere that there will be limited light needed for reflective tape. Charging the vest for 30 minutes in sunlight will allow the vest to glow-in-the-dark for approximately 8 hours. You can also charge the vest with indoor light, but it will not glow as long as sunlight charging. The phosphorescent glow-in-the-dark tape will charge for up to 15 washes. Custom imprinting available for the left chest pocket and back center.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY Face Shield, Disposable, AllRound Protection Headband Clear AntiFog Lens, 10 pack (DSM-FS-01)
- 3M Nose Cup Valve and Seat, PK2 (7882)
- BDG Seamless Knit HPPE Cut Resistant HiViz Yellow Impact Prote, Size L (9) (99-1-9790-9)
- NMC Ped Xing Sign, TM173K (TM173K)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Grn-XL (SV6GLGXL)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Grn-4X (SV6GLG4X)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Grn-M (SV6GLGM)
- RADIANS Hi-Vis Ladies Hvy Dty Surv Safety Vest-Grn-3X (SV59W-2ZGM-3X)
- RADIANS Sv4X Economy Mesh X-Back Type R Class 2 Breakaway Safety Vest, 2Xl (SV4X-2VGM-2X)
- RADIANS Safety Tether Vest, Heavy Duty, Orange, XL (SV59ZT-2ZOD-XL)
- KISHIGO 3XL Class 2 Fleece Breakaway High Visibility Vest, Lime (1174-3X)
- Radians High Visibility Clothing