Shop All High Visibility Jackets & Coats
Radians
Hi-Vis SJ04 Rev Ripstop Wtr Repellent Jacket-4X
Mfr # SJ04-3SGR-4X
Zoro # G800761283
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- Material Ripstop
- Standards ANSI/ISEA 107
- Features Zipper closure; 2" segmented retroreflective tape; 1 horizontal, 2 vertical, 2 sleeve stripes; Reversible to protect and warm during most hours of your day; Insulated for lightweight warmth; Removable hood can be attached on yellow side or black side; Multi-position quilted black side has reflective piping for added conspicuity; Yellow side: 2 chest flap pockets, 1 horizontal zip pocket, 2 pencil pockets, 4 pouch pockets; Black side: horizontal zip chest pocket, 2 lower welt pockets
- Closure Type Zipper Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SJ04-3SGR-4X
- Zoro # G800761283
- UPC # 674326340463
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4X |
Vest Size | 4X |
Height | 3.49 |
Length | 13.99 |
Details
Color | Hi-Vis Green |
Material | Ripstop |
Standards | ANSI/ISEA 107 |
Features | Zipper closure; 2" segmented retroreflective tape; 1 horizontal, 2 vertical, 2 sleeve stripes; Reversible to protect and warm during most hours of your day; Insulated for lightweight warmth; Removable hood can be attached on yellow side or black side; Multi-position quilted black side has reflective piping for added conspicuity; Yellow side: 2 chest flap pockets, 1 horizontal zip pocket, 2 pencil pockets, 4 pouch pockets; Black side: horizontal zip chest pocket, 2 lower welt pockets |
Closure Type | Zipper Closure |
ANSI Class | Type R Class 3 |
Traffic Safety Vest Color | Hi-Vis Green |
Fabric Weight | 0.98 |
Pockets | 12 |
Stripe Color | Silver |
Description
Insulated and reversible, the SJ04 Type R, Class 3 jacket offers lightweight warmth and adaptability. Wear the Hi-Vis side to meet job requirements; wear the black side everywhere else!
This jacket features Ripstop fabric for durability and a water repellent treatment to help block light rain. Its detachable hood can be removed completely or repositioned on either side. Twelve pockets make this useful jacket a storage chest. The reflective elements on both sides offer visibility, and the front has a reflective zipper garage.
This jacket features Ripstop fabric for durability and a water repellent treatment to help block light rain. Its detachable hood can be removed completely or repositioned on either side. Twelve pockets make this useful jacket a storage chest. The reflective elements on both sides offer visibility, and the front has a reflective zipper garage.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON AGE Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (IA0163)
- REEBOK Athletic High-Top Shoe, M, 11, Gray (RB3404)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Beige/Brown (963M)
- FIRST ALERT BRK 10YR CO Detector (1039753)
- RADIANS Hi-Vis SJ04 Rev Ripstop Wtr Repellent Jacket-XL (SJ04-3SGR-XL)
- RADIANS Radians RW30-3Z1 General Purpose Rain Jacket (RW30-3Z1Y-XL)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZOS-4X)
- RADIANS Radians RW25 High Visibility Rainwear Jacket (RW25J-3ZGV-XL)
- RADIANS Radians RW10-3S1Y Lightweight Rain Jacket (RW10-3S1Y-L)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-3X)
- TOUGH DUCK 3XL Tall Size Safety Parka, Florescent Green (S42651)
- Radians Workwear and Protective Clothing