Shop All High Visibility Shirts & Sweatshirts
Radians
Hi-Vis Non-Rated LS T-Shirt w/Max-Dri-Org-L
Mfr # ST21-NPOS-L
Zoro # G700760492
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Orange
- Material Birdseye Mesh
- Size L
- Standards Does NOT meet ANSI/ISEA 107 requirements
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # ST21-NPOS-L
- Zoro # G700760492
- UPC # 674326243146
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Length | 10.5 |
Height | 1.5 |
Vest Size | L |
Details
Color | Hi-Vis Orange |
Material | Birdseye Mesh |
Standards | Does NOT meet ANSI/ISEA 107 requirements |
Gender | Unisex |
Fabric Weight | 0.4781 |
Features | Max-Dri™ Moisture Wicking Mesh Technology.; Birdseye Mesh allows for maximum breathability.; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh. |
Traffic Safety Vest Color | Hi-Vis Orange |
Pockets | 1 |
ANSI Class | Non Rated |
Description
Radians ST21-N Non-Rated Long Sleeve T-shirt with Max-Dri Moisture Wicking Mesh is made with an arid Birdseye Mesh allowing for maximum breathability, without compromising durability. The wicking properties improve hot weather comfort making it feel much cooler.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Eye Wash Station, 32 oz (F24866-0000)
- MCR SAFETY SensaTouch, Disposable Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, XL (10), 100 PK (5055XL)
- GEORGIA BOOT CC5 Insole, MEM (GB00111)
- 2W INTERNATIONAL Premium Surveyor Vest, Black, Large, Class 2 (SV544BKC-2 L)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-L)
- RADIANS Radians ST11 Class 2 High Visibility Safety T-Shirt with Max-Dri(TM) (ST11-2POS-M)
- RADIANS Radians ST21 Class 3 Long Sleeve T-shirt with Max-Dri(TM) (ST21-3POS-S)
- RADIANS Radians SJ03 Type R Class 3 Ripstop Quilted Wind Shirt (SJ03-3SGR-2X)
- RADIANS Radians ST11 Class 2 High Visibility Safety T-Shirt with Max-Dri(TM) (ST11-2POS-4X)
- RADIANS Radians ST21 Class 3 Long Sleeve T-shirt with Max-Dri(TM) (ST21-3PGS-5X)
- RADIANS Large Unisex Short Sleeve T-Shirt, 22 in. (ST11-NPGS-L)
- Radians High Visibility Shirts & Sweatshirts