Shop All High Visibility Shirts & Sweatshirts
Radians
Hi-Vis Non-Rated LS T-Shirt w/Max-Dri-Org-2X
Mfr # ST21-NPOS-2X
Zoro # G700760454
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Orange
- Material Birdseye Mesh
- Size 2X
- Standards Does NOT meet ANSI/ISEA 107 requirements
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # ST21-NPOS-2X
- Zoro # G700760454
- UPC # 674326243160
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2X |
Vest Size | 2X |
Height | 1.8 |
Length | 9 |
Details
Color | Hi-Vis Orange |
Material | Birdseye Mesh |
Standards | Does NOT meet ANSI/ISEA 107 requirements |
Gender | Unisex |
Pockets | 1 |
Traffic Safety Vest Color | Hi-Vis Orange |
Features | Max-Dri™ Moisture Wicking Mesh Technology.; Birdseye Mesh allows for maximum breathability.; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh. |
ANSI Class | Non Rated |
Fabric Weight | 0.5031 |
Description
Radians ST21-N Non-Rated Long Sleeve T-shirt with Max-Dri Moisture Wicking Mesh is made with an arid Birdseye Mesh allowing for maximum breathability, without compromising durability. The wicking properties improve hot weather comfort making it feel much cooler.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Orange Web Tool Tails 2lb 60-pac, PK60 (3700-BULK)
- MECHANIX WEAR Mechanics Gloves, L ( 10 ), Brown (MG-07-010)
- BRADY Danger No Smoking Sign, 10" H, 14 in W, Rectangle, English, 40898 (40898)
- PORTWEST ArcGrip Glove, Med (A780)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-XL)
- RADIANS 4XL Long Sleeve T-Shirt, Green (ST21-NPGS-4X)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-3X)
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3PGS-2X)
- RADIANS Hi-Vis TpR/Cl2 SS Blk Bot T-Shirt-Org/Black-3X (ST11B-2POS-3X)
- RADIANS Radians ST11 Class 2 High Visibility Safety T-Shirt with Max-Dri(TM) (ST11-2POS-M)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, M (LUX-SSETPBK-YM)
- Radians High Visibility Shirts & Sweatshirts