Shop All High Visibility Jackets & Coats
Radians
Hi-Vis Ladies Lightweight Rain Jacket-Grn-L
Mfr # RW12L-3ZGR-L
Zoro # G100760085
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- Material Ripstop waterproof polyester
- Standards ANSI/ISEA 107
- Length 11.99
- Fabric Weight 1.3937
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RW12L-3ZGR-L
- Zoro # G100760085
- UPC # 674326338712
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Length | 11.99 |
Height | 2.1 |
Details
Color | Hi-Vis Green |
Material | Ripstop waterproof polyester |
Standards | ANSI/ISEA 107 |
Fabric Weight | 1.3937 |
Features | Contoured women's fit; Folds into its own hood or lower front pocket for packable portability; Zipper front closure with hook & loop storm flap, one bottom snap, and adjustable hem with toggle; 2 Front pockets: vertical with zipper at waist; Underarm venting with zipper; Adjustable sleeve cuff and hood; Segmented, lightweight retroreflective tape; Lined with lightweight mesh |
Gender | Women's |
Closure Type | Zipper Front Closure with Storm Flap |
ANSI Class | Type R Class 3 |
Description
Constructed from lightweight Ripstop waterproof polyester, the Radians RW12L is a ladies Type R, Class 3 general-purpose rain jacket. It features an adjustable hem with toggle, underarm venting with zipper, and conveniently folds into its hood or lower front pocket for packable portability. Great for wet and windy conditions, this lightweight jacket designed for women by women will help meet the increasing demand for PPE that fits women appropriately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Flame-Resistant Jacket, Gray, Size M (273213)
- ENCORE Disposable Gloves, 7.2 mil Palm, Natural Rubber Latex, Powder-Free, 6.5, 1 PR, Beige (100669)
- ULTRATECH Tank Containment Unit, 65 gal Spill Capacity, 30 lb., Polyethylene (1124)
- BRADY Ribbon, 4-21/64" W, 200 ft. L, Black/Blue/Red/Yellow (B30-R10000-KRYB-8)
- RADIANS Hi-Vis Ladies Lightweight Rain Jacket-Grn-M (RW12L-3ZGR-M)
- RADIANS Hi-Vis 3-in-1 Ripstop Bomb Jkt/Col Block-Grn-XL (SJ320B-3ZGS-XL)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-2X)
- RADIANS Bomber Jacket Multi Color Class 3 (SJ12-3ZMS-3X)
- RADIANS Radians RW25 High Visibility Rainwear Jacket (RW25J-3ZGV-3X)
- RADIANS Hi-Vis 3-in-1 Ripstop Bomb Jkt/Col Block-Grn-4X (SJ320B-3ZGS-4X)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, 4XL (SP-BRJ-Y4X)
- Radians Workwear and Protective Clothing