Shop All Traffic Safety Vests and Apparel
Radians
Hi-Vis Ladies Hvy Dty Surv Safety Vest-Grn-2X
Mfr # SV59W-2ZGM-2X
Zoro # G000759974
$20.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Closure Type Zipper Closure
- Gender Women's
- Stripe Color Silver
- ANSI Class Type R Class 2
- Pockets 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # SV59W-2ZGM-2X
- Zoro # G000759974
- UPC # 674326340661
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 11.9 |
Size | 2X |
Details
Closure Type | Zipper Closure |
Gender | Women's |
Stripe Color | Silver |
ANSI Class | Type R Class 2 |
Pockets | 9 |
Material | 100% Polyester Mesh with Solid Knit Pockets |
Standards | ANSI/ISEA 107 |
Fabric Weight | 0.4 |
Features | Adjustable waistline; Heavy webbing reinforced edging; Zipper front closure; 2" glass bead reflective tape; Left shoulder mic tab; Grommets at neck for tool tethers; Woven polyester twill black bottom |
Color | Hi-Vis Green |
Description
The SV59W ladies vest is a Type R, Class 2 vest that is made to fit and made to last. It features a zipper closure, a large back “plan” pocket, reinforced wear points, and long-wearing web reinforcement along outer edges. Use the cinch located inside the back plan pocket to customize fit. The mesh upper front and back provide breathability and comfort while the tough woven twill fabric used for the pockets enhances durability.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, Silver, Labels/Roll: Continuous (B30C-4000-584-SL)
- PROFLEX BY ERGODYNE ANSI A7 PU Coated CR Gloves, Gray, Size M (7071)
- MILWAUKEE TOOL Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - Large (48-22-8912)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Gray/Green, L, PR (350L-09)
- RADIANS Hi-Vis Ladies Hvy Dty Surv Safety Vest-Grn-M (SV59W-2ZGM-M)
- RADIANS Hi-Vis Ladies Hvy Dty Surv Safety Vest-Org-S (SV59W-2ZOM-S)
- RADIANS Hi-Vis Ladies Hvy Dty Surv Safety Vest-Grn-3X (SV59W-2ZGM-3X)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Grn-L (SV6GLGL)
- RADIANS Radians SV22B-1 Economy Type O Class 1 Safety Vest (SV22-1ZBM-2X)
- RADIANS Sv4X Economy Mesh X-Back Type R Class 2 Breakaway Safety Vest, 2Xl (SV4X-2VGM-2X)
- KISHIGO Large Class 3 High Visibility Vest, Lime (1242-L)
- Radians Traffic Safety Vests and Apparel