Shop All Traffic Safety Vests and Apparel
Radians
Hi-Vis Economy TpR/Cl2 Mesh Safety Vest-Org-L
Mfr # SV2OML
Zoro # G200761890
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Back Stripe Pattern U
- Length 12
- Features Closure: Hook & loop.; 2" silver tape reflective material. 1 horizontal stripe.; Materials: 100% polyester knit, 100% polyester mesh.; Pockets: 1 upper chest and 1 lower inside; Meets ANSI/ISEA 107 Standards.
- Material 100% Polyester Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV2OML
- Zoro # G200761890
- UPC # 674326223544
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 12 |
Size | L |
Details
Gender | Unisex |
Back Stripe Pattern | U |
Features | Closure: Hook & loop.; 2" silver tape reflective material. 1 horizontal stripe.; Materials: 100% polyester knit, 100% polyester mesh.; Pockets: 1 upper chest and 1 lower inside; Meets ANSI/ISEA 107 Standards. |
Material | 100% Polyester Mesh |
Stripe Color | Silver |
ANSI Class | Type R Class 2 |
Standards | ANSI/ISEA 107 |
Pockets | 2 |
Fabric Weight | 0.3219 |
Closure Type | Hook and Loop Closure |
Color | Hi-Vis Orange |
Description
Radians SV2 Economy Type R Class 2 Safety Vest offers compliant protection at an economical price. Excellent choice for extreme work environments, like asphalt paving, that greatly reduce the useful life of a vest, or protection for short-term labor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0024YB)
- CONDOR High Visibility Vest, Orange/Red, 2XL/3XL (53YN07)
- AMMEX GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (GWGN48100)
- NMC Danger Authorized Personnel Only Beyond This Point Sign, D642AB (D642AB)
- RADIANS Safety Vest, SV22 Economy TypeO, Black, 3XL (RAD-SV22-1ZBM - 3XL)
- RADIANS Sv4X Economy Mesh X-Back Type R Class 2 Breakaway Safety Vest, 2Xl (SV4X-2VGM-2X)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-4X (SV22-1ZBLM-4X)
- RADIANS Hi-Vis Econ TpR/Cl2 Glow Vest /2Tn Trm-Grn-M (SV22GL-2ZGM-M)
- RADIANS Radians Non Rated Safety Vests with 1" Tape (SVG1-S/XL)
- RADIANS Hi-Vis Cl2 Hvy Wvn Col Blck 2Tn Engr Vst-Grn-M (SV55B-2ZGD-M)
- CONDOR High Visibility Vest, Yellow/Green, L (53YN95)
- Radians High Visibility Clothing