Shop All Traffic Safety Vests and Apparel
Radians
Hi-Vis Econ TpR/Cl2 Msh XBk Vest/2Tn Trm-Grn-M
Mfr # SV22X-2ZGM-M
Zoro # G500761422
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Zipper Closure
- Length 13
- Stripe Color Silver
- Material 100% Polyester Mesh
- ANSI Class Type R Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV22X-2ZGM-M
- Zoro # G500761422
- UPC # 674326280455
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 13 |
Size | M |
Details
Closure Type | Zipper Closure |
Stripe Color | Silver |
Material | 100% Polyester Mesh |
ANSI Class | Type R Class 2 |
Fabric Weight | 0.4 |
Features | Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe. 2 front vertical stripes. Rear X-Back.; Two-Tone contrasting trim detail.; Pockets: 1 chest pocket. 1 lower front pocket.; Material: 100% polyester mesh.; Meets ANSI/ISEA 107 Standards.; Meets Z96-15 CAN/CSA standards. |
Back Stripe Pattern | X |
Gender | Unisex |
Pockets | 2 |
Color | Hi-Vis Green |
Standards | ANSI/ISEA 107 |
Description
Radians SV22X Economy Mesh Type R Class 2 safety vest with X-Back tape configuration and two tone trim, provides directional indication to inform on-coming traffic if workers are aware of a potential hazard. An excellent choice for transportation, railway and airport ramp work environments with machinery and equipment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Crane Signals (M457RB)
- RADIANS Disposable Uncorded Ear Plugs, Contoured-T Shape, 32 dB, Green/Yellow (FP34-B500)
- DUPONT Coverall, 25 PK, White, Microporous Composite Laminate, Zipper (PC143SWHXL00250B)
- JUSTRITE Safety Can (9100)
- RADIANS Hi-Vis Econ TpR/Cl2 Msh XBk Vest/2Tn Trm-Org-3X (SV22X-2ZOM-3X)
- RADIANS Hi-Vis Economy TpR/Cl2 Mesh Safety Vest-Org-L (SV2OML)
- RADIANS Hi-Vis Econ TpR/Cl2 Mesh Safety Vst/Zip-Grn-M (SV2ZGMM)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Grn-4X (SV6GLG4X)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Grn-M (SV6GLGM)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Grn-2X (SV6GLG2X)
- KISHIGO 3XL Class 2 High Visibility Vest, Lime (1089-3X)
- Radians High Visibility Clothing