Shop All Traffic Safety Vests and Apparel
Radians
Hi-Vis Econ TpR/Cl2 Glow Vest /2Tn Trm-Grn-M
Mfr # SV22GL-2ZGM-M
Zoro # G300762162
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Length 9.84
- Material 100% Polyester Mesh
- Features Phosphorescent Glow-In-The-Dark Tape; Zipper Closure; 30 Minutes in Sunlight for 8 Hours Glow-in-the-Dark; 2 Inch Split Silver Reflective Tape; Type R, Class 2, 2 Pockets; Pockets Include: Upper Chest Pocket, Lower Right Inside Pocket; Polyester Mesh
- Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV22GL-2ZGM-M
- Zoro # G300762162
- UPC # 674326350950
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 9.84 |
Size | M |
Details
Standards | ANSI/ISEA 107 |
Material | 100% Polyester Mesh |
Features | Phosphorescent Glow-In-The-Dark Tape; Zipper Closure; 30 Minutes in Sunlight for 8 Hours Glow-in-the-Dark; 2 Inch Split Silver Reflective Tape; Type R, Class 2, 2 Pockets; Pockets Include: Upper Chest Pocket, Lower Right Inside Pocket; Polyester Mesh |
Pockets | 2 |
Closure Type | Zipper Closure |
Fabric Weight | 0.49 |
Color | Hi-Vis Green |
ANSI Class | Type R Class 2 |
Description
The Radians SV22GL-2 Economy Type R Class 2 Safety Glow-In-The-Dark Vest with two-tone trim is perfect for mine workers, construction work that extends past sundown, parking lots, shipyards, cruise ships, or anywhere that there will be limited light needed for reflective tape. Charging the vest for 30 minutes in sunlight will allow the vest to glow-in-the-dark for approximately 8 hours. You can also charge the vest with indoor light, but it will not glow-in-the-dark as long as sunlight charging. The phosphorescent glow-in-the-dark tape will charge for up to 15 washes. Custom imprinting available for the left or right chest and back center.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Electrical Marker, 277 Volts, Pk25 (JL22008O)
- XTRATUF Big Kids Ankle Deck Boot, NEON PINK, M, Size 6 (XKAB451Y)
- BRADY Label, 1 1/2 in W, White (M7-31-483)
- ANSELL Chemical Resistant Glove, 8, PR (37-145)
- RADIANS Hi-Vis Econ TpR/Cl2 Glow Vest /2Tn Trm-Grn-XL (SV22GL-2ZGM-XL)
- RADIANS Hi-Vis Econ TpR/Cl2 Glow Vest /2Tn Trm-Org-L (SV22GL-2ZOM-L)
- RADIANS Hi-Vis Cl2 Hvy Wvn Col Blck 2Tn Engr Vst-Grn-4X (SV55B-2ZGD-4X)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Grn-4X (SV6GLG4X)
- RADIANS Hi-Vis Ladies Hvy Dty Surv Safety Vest-Grn-S (SV59W-2ZGM-S)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Org-4X (SV6GLO4X)
- KISHIGO Safety Vest, Zipper, Black, S/M (B100-S-M)
- Radians High Visibility Clothing