Shop All Traffic Safety Vests and Apparel
Radians
Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Red-XL
Mfr # SV22-1ZRM-XL
Zoro # G800762150
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Closure Type Zipper Closure
- Features Zipper Closure.; 2” Silver Reflective Tape.; 1 Horizontal Stripe.; Contrasting Trim Detail.; (1) Outside open upper chest pocket.; Inside lower open pocket.
- Standards ANSI/ISEA 107
- Pockets 2
- Length 9.84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # SV22-1ZRM-XL
- Zoro # G800762150
- UPC # 674326349947
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Length | 9.84 |
Details
Closure Type | Zipper Closure |
Features | Zipper Closure.; 2” Silver Reflective Tape.; 1 Horizontal Stripe.; Contrasting Trim Detail.; (1) Outside open upper chest pocket.; Inside lower open pocket. |
Standards | ANSI/ISEA 107 |
Color | Red |
Pockets | 2 |
ANSI Class | Type O Class 1 |
Stripe Color | Silver |
Material | 100% Polyester Mesh |
Fabric Weight | 0.49 |
Description
The Radwear SV22-1 is a Type O, Class 1 Off-Road Vest. Type O vests are meant for hi-vis hazards not near public right of way, traffic speeds below roadway speed, role/responsibility indication, company uniform ID, and extreme dirty environments.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Convex Security Mirror (PLXR-M-18)
- PUREFLO Secondary Visor Welding Shield Accessory (PR02106SP)
- BANNER STAKES PLUS Barrier System Head, 15ft, Orange (PL4064)
- CONDOR Mechanics Gloves, 2XL, Black, Spandex/Neoprene (42KZ78)
- RADIANS Econmy Class 2 Self Extinguishing Hi Viz Green Safety Vest W/Zipper, Xl (SV25-2ZGM-XL)
- RADIANS Hi-Vis Cl2 Hvy Wvn Col Blck 2Tn Engr Vst-Grn-XL (SV55B-2ZGD-XL)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-XL (SV22-1ZBLM-XL)
- RADIANS Radians SV2 Economy Type R Class 2 Mesh Safety Vest (SV2GM2X)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Red-2X (SV22-1ZRM-2X)
- RADIANS Radians Non Rated Safety Vests with 1" Tape (SVG1)
- KISHIGO 2XL Class 2 High Visibility Vest, Lime (1083-2X)
- Radians Traffic Safety Vests and Apparel