Shop All Traffic Safety Vests and Apparel
Radians
Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Red-3X
Mfr # SV22-1ZRM-3X
Zoro # G900760803
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class Type O Class 1
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Stripe Color Silver
- Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV22-1ZRM-3X
- Zoro # G900760803
- UPC # 674326349893
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3X |
Length | 9.84 |
Details
Color | Red |
ANSI Class | Type O Class 1 |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Stripe Color | Silver |
Pockets | 2 |
Features | Zipper Closure.; 2” Silver Reflective Tape.; 1 Horizontal Stripe.; Contrasting Trim Detail.; (1) Outside open upper chest pocket.; Inside lower open pocket. |
Fabric Weight | 0.49 |
Standards | ANSI/ISEA 107 |
Description
The Radwear SV22-1 is a Type O, Class 1 Off-Road Vest. Type O vests are meant for hi-vis hazards not near public right of way, traffic speeds below roadway speed, role/responsibility indication, company uniform ID, and extreme dirty environments.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Magnet Accessory (M50-MAGNET)
- BOTRON CO White Lightweight ESD Smock XXL (B7336)
- CONDOR Canvas Gloves, Cotton, S, White, PR (2UUH6)
- HONEYWELL Gloves, PR (44-4438BL/9L)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-2X (SV22-1ZBLM-2X)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-XL (SV22-1ZBLM-XL)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-L (SV22-1ZBLM-L)
- RADIANS SE SV2Z Org Mesh XLrg (SV25-2ZOM-XL)
- RADIANS SE SV2Z Org Mesh Lrg (SV25-2ZOM-L)
- RADIANS Hi-Vis Econ TpR/Cl2 Mesh Safety Vst/Zip-Grn-M (SV2ZGMM)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, 3XL (61767)
- Radians Traffic Safety Vests and Apparel