Shop All Traffic Safety Vests and Apparel
Radians
Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-XL
Mfr # SV22-1ZBLM-XL
Zoro # G700760652
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fabric Weight 0.49
- Features Zipper Closure.; 2” Silver Reflective Tape.; 1 Horizontal Stripe.; Contrasting Trim Detail.; (1) Outside open upper chest pocket.; Inside lower open pocket.
- Material 100% Polyester Mesh
- Standards ANSI/ISEA 107
- ANSI Class Type O Class 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV22-1ZBLM-XL
- Zoro # G700760652
- UPC # 674326349879
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Length | 9.84 |
Details
Color | Blue |
Fabric Weight | 0.49 |
Features | Zipper Closure.; 2” Silver Reflective Tape.; 1 Horizontal Stripe.; Contrasting Trim Detail.; (1) Outside open upper chest pocket.; Inside lower open pocket. |
Material | 100% Polyester Mesh |
Standards | ANSI/ISEA 107 |
ANSI Class | Type O Class 1 |
Closure Type | Zipper Closure |
Pockets | 2 |
Stripe Color | Silver |
Description
The Radwear SV22-1 is a Type O, Class 1 Off-Road Vest. Type O vests are meant for hi-vis hazards not near public right of way, traffic speeds below roadway speed, role/responsibility indication, company uniform ID, and extreme dirty environments.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Goggles, Green Anti-Fog, Anti-Static, Scratch-Resistant Lens, V2G Series (GB1850SFT)
- MCR SAFETY Cut Gloves, XS, Gray/Salt and Pepper, PR (9672XS)
- SHOWA ATLAS Unisex Indoor/Outdoor Coated Gloves Assorted S 1 pair (3704CS-06.RT)
- EDGE EYEWEAR Safety Glasses, Gray Scratch-Resistant (XB116-A2)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-5X (SV22-1ZBLM-5X)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Red-3X (SV22-1ZRM-3X)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-M (SV22-1ZBLM-M)
- RADIANS Radians SV2 Economy Type R Class 2 Mesh Safety Vest (SV2GM2X)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Org-4X (SV6GLO4X)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Red-M (SV22-1ZRM-M)
- CONDOR Safety Vest, Orange/Red, XL, Zipper (491R98)
- Radians Workwear and Protective Clothing