Shop All Traffic Safety Vests and Apparel
Radians
Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-M
Mfr # SV22-1ZBLM-M
Zoro # G800760613
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Closure Type Zipper Closure
- Stripe Color Silver
- Features Zipper Closure.; 2” Silver Reflective Tape.; 1 Horizontal Stripe.; Contrasting Trim Detail.; (1) Outside open upper chest pocket.; Inside lower open pocket.
- Length 9.84
- Material 100% Polyester Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # SV22-1ZBLM-M
- Zoro # G800760613
- UPC # 674326349862
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 9.84 |
Size | M |
Details
Closure Type | Zipper Closure |
Stripe Color | Silver |
Color | Blue |
Features | Zipper Closure.; 2” Silver Reflective Tape.; 1 Horizontal Stripe.; Contrasting Trim Detail.; (1) Outside open upper chest pocket.; Inside lower open pocket. |
Material | 100% Polyester Mesh |
ANSI Class | Type O Class 1 |
Fabric Weight | 0.49 |
Pockets | 2 |
Standards | ANSI/ISEA 107 |
Description
The Radwear SV22-1 is a Type O, Class 1 Off-Road Vest. Type O vests are meant for hi-vis hazards not near public right of way, traffic speeds below roadway speed, role/responsibility indication, company uniform ID, and extreme dirty environments.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Tan, Leather/Ribbed Nylon/Spandex (RWG2-03-M)
- OCCUNOMIX Medium High Visibility Jacket, Orange (LUX-ETJBJ-OM)
- NMC Caution High Radiation Area Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (C523PB)
- HORSEPOWER Leather Drivers Gloves, M, PR (PWG-138420M)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-4X (SV22-1ZBLM-4X)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-5X (SV22-1ZBLM-5X)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Red-M (SV22-1ZRM-M)
- RADIANS Hi-Vis Econ TpR/Cl2 Msh XBk Vest/2Tn Trm-Grn-M (SV22X-2ZGM-M)
- RADIANS 2 Tone Class Ii Safety Vests Large Mini (SV225-2ZGM-L)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-3X (SV22-1ZBLM-3X)
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, 3XL (61819)
- Radians High Visibility Clothing