Shop All Traffic Safety Vests and Apparel
Radians
Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-L
Mfr # SV22-1ZBLM-L
Zoro # G600760646
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Silver
- Closure Type Zipper Closure
- Length 9.84
- ANSI Class Type O Class 1
- Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV22-1ZBLM-L
- Zoro # G600760646
- UPC # 674326349855
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Length | 9.84 |
Details
Stripe Color | Silver |
Closure Type | Zipper Closure |
ANSI Class | Type O Class 1 |
Pockets | 2 |
Standards | ANSI/ISEA 107 |
Color | Blue |
Material | 100% Polyester Mesh |
Fabric Weight | 0.49 |
Features | Zipper Closure.; 2” Silver Reflective Tape.; 1 Horizontal Stripe.; Contrasting Trim Detail.; (1) Outside open upper chest pocket.; Inside lower open pocket. |
Description
The Radwear SV22-1 is a Type O, Class 1 Off-Road Vest. Type O vests are meant for hi-vis hazards not near public right of way, traffic speeds below roadway speed, role/responsibility indication, company uniform ID, and extreme dirty environments.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Odyssey II Series (S80200)
- BRADY Pipe Marker, High Pressure Steam, Yellow, 5706-II (5706-II)
- MOLDEX Cartridge, Snap On/Off, FM, Olive, NIOSH (8500)
- FALLTECH Full Body Harness, XL, Polyester (7083BFDXL)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-XL (SV22-1ZBLM-XL)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-3X (SV22-1ZBLM-3X)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Red-4X (SV22-1ZRM-4X)
- RADIANS Hi-Vis Econ TpR/Cl2 Mesh Safety Vst/Zip-Grn-M (SV2ZGMM)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Grn-M (SV6GLGM)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-4X (SV3B-2ZOM-4X)
- KISHIGO Large Class 3 High Visibility Vest, Orange (1243-L)
- Radians Workwear and Protective Clothing