Shop All Traffic Safety Vests and Apparel
Radians
Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-4X
Mfr # SV22-1ZBLM-4X
Zoro # G800760514
$9.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Features Zipper Closure.; 2” Silver Reflective Tape.; 1 Horizontal Stripe.; Contrasting Trim Detail.; (1) Outside open upper chest pocket.; Inside lower open pocket.
- Closure Type Zipper Closure
- Fabric Weight 0.49
- Length 9.84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # SV22-1ZBLM-4X
- Zoro # G800760514
- UPC # 674326349831
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4X |
Length | 9.84 |
Details
Standards | ANSI/ISEA 107 |
Color | Blue |
Features | Zipper Closure.; 2” Silver Reflective Tape.; 1 Horizontal Stripe.; Contrasting Trim Detail.; (1) Outside open upper chest pocket.; Inside lower open pocket. |
Closure Type | Zipper Closure |
Fabric Weight | 0.49 |
Stripe Color | Silver |
Material | 100% Polyester Mesh |
Pockets | 2 |
ANSI Class | Type O Class 1 |
Description
The Radwear SV22-1 is a Type O, Class 1 Off-Road Vest. Type O vests are meant for hi-vis hazards not near public right of way, traffic speeds below roadway speed, role/responsibility indication, company uniform ID, and extreme dirty environments.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE LIGHTING MIRROR-6 CONVEX-SS-MIRROR ONLY (12053)
- LYLE Left Downward Arrow Traffic Sign, 24 in Height, 12 in Width, Aluminum, Vertical Rectangle, No Text (W16-7PL-24DA)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104342)
- NMC Graphic Electric Ground Hazard Iso Label, Pk10 (ISO255AP)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-5X (SV22-1ZBLM-5X)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-3X (SV22-1ZBLM-3X)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-M (SV22-1ZBLM-M)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Grn-5X (SV6GLG5X)
- RADIANS Radians SV2 Economy Type R Class 2 Mesh Safety Vest (SV2GMXL)
- RADIANS Hi-Vis Econ TpR/Cl2 Glow Vest /2Tn Trm-Grn-XL (SV22GL-2ZGM-XL)
- RADIANS Radians Non Rated Safety Vests with 1" Tape (SVO1-S/XL)
- Radians High Visibility Clothing