Shop All Traffic Safety Vests and Apparel
Radians
Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-3X
Mfr # SV22-1ZBLM-3X
Zoro # G100760603
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Zipper Closure.; 2” Silver Reflective Tape.; 1 Horizontal Stripe.; Contrasting Trim Detail.; (1) Outside open upper chest pocket.; Inside lower open pocket.
- Stripe Color Silver
- Fabric Weight 0.49
- Pockets 2
- Standards ANSI/ISEA 107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV22-1ZBLM-3X
- Zoro # G100760603
- UPC # 674326349824
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3X |
Length | 9.84 |
Details
Features | Zipper Closure.; 2” Silver Reflective Tape.; 1 Horizontal Stripe.; Contrasting Trim Detail.; (1) Outside open upper chest pocket.; Inside lower open pocket. |
Stripe Color | Silver |
Fabric Weight | 0.49 |
Pockets | 2 |
Standards | ANSI/ISEA 107 |
ANSI Class | Type O Class 1 |
Closure Type | Zipper Closure |
Color | Blue |
Material | 100% Polyester Mesh |
Description
The Radwear SV22-1 is a Type O, Class 1 Off-Road Vest. Type O vests are meant for hi-vis hazards not near public right of way, traffic speeds below roadway speed, role/responsibility indication, company uniform ID, and extreme dirty environments.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Diameter Plastic Stanchion - Black, (4-pack) (99903-4)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1194-NA_14x10 (U5-1194-NA_14x10)
- DURABLE CORP 2' X 3' Black Anti-Fatigue Mat (442SHD23BK)
- BRADY Pipe Marker, PK5, 7089-4-PK (7089-4-PK)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-2X (SV22-1ZBLM-2X)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-M (SV22-1ZBLM-M)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Red-4X (SV22-1ZRM-4X)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-XL (SV3B-2ZOM-XL)
- RADIANS Hi-Vis Econ TpR/Cl2 Glow Vest /2Tn Trm-Org-L (SV22GL-2ZOM-L)
- RADIANS Radians SV22B-1 Economy Type O Class 1 Safety Vest (SV22-1ZBM-5X)
- CONDOR Safety Vest, Yellow/Green, L/XL (491T16)
- Radians Traffic Safety Vests and Apparel