Shop All Traffic Safety Vests and Apparel
Radians
Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-XL
Mfr # SV3B-2ZOM-XL
Zoro # G000761946
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Color-Blocked bottom with black trim; Zipper Closure; 2” Silver Tape Reflective Material; 1 Horizontal Stripe; Left Shoulder Mic Tab; 1 Upper Left Front Chest Pocket; 1 Lower Right Outside Pocket; 1 Lower Left Inside Pocket; 100% Polyester Mesh
- Standards ANSI/ISEA 107
- Fabric Weight 0.35
- ANSI Class Type R Class 2
- Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV3B-2ZOM-XL
- Zoro # G000761946
- UPC # 674326330495
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 11.75 |
Size | XL |
Details
Features | Color-Blocked bottom with black trim; Zipper Closure; 2” Silver Tape Reflective Material; 1 Horizontal Stripe; Left Shoulder Mic Tab; 1 Upper Left Front Chest Pocket; 1 Lower Right Outside Pocket; 1 Lower Left Inside Pocket; 100% Polyester Mesh |
Standards | ANSI/ISEA 107 |
Fabric Weight | 0.35 |
ANSI Class | Type R Class 2 |
Pockets | 3 |
Color | Hi-Vis Orange |
Closure Type | Zipper Closure |
Stripe Color | Silver |
Material | 100% Polyester Mesh |
Description
Compliant Black Bottom HiViz Protection. Economical - making it an excellent choice for extreme work environments that reduce the life of the vest, and short-term labor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Sign Floor Standing 14 x 22 in. V Pol. Brass, PLEASE WAIT TO BE SEATED (FS200-1422-V-PB-PLSWAITSEAT)
- ZORO SELECT Delineator Post, 42 In. H (03-747OT)
- BULLARD Carbofine Outlet Filter Cartridge for Free-Air® Pumps (10BS17101)
- 3M Head Harness Assembly, PK5 (6582)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-4X (SV3B-2ZOM-4X)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-2X (SV3B-2ZOM-2X)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-L (SV3B-2ZOM-L)
- RADIANS Radians SV22B-1 Economy Type O Class 1 Safety Vest (SV22-1ZBM-2X)
- RADIANS Radians Non Rated Safety Vests with 1" Tape (SVO1-S/XL)
- RADIANS Hi-Vis Ladies Hvy Dty Surv Safety Vest-Grn-L (SV59W-2ZGM-L)
- KISHIGO 5XL Class 3 High Visibility Vest, Lime (1242-5X)
- Radians Traffic Safety Vests and Apparel