Shop All Traffic Safety Vests and Apparel
Radians
Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-L
Mfr # SV3B-2ZOM-L
Zoro # G500762030
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh
- ANSI Class Type R Class 2
- Pockets 3
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV3B-2ZOM-L
- Zoro # G500762030
- UPC # 674326330488
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Length | 11.75 |
Details
Material | 100% Polyester Mesh |
ANSI Class | Type R Class 2 |
Pockets | 3 |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Stripe Color | Silver |
Color | Hi-Vis Orange |
Fabric Weight | 0.35 |
Features | Color-Blocked bottom with black trim; Zipper Closure; 2” Silver Tape Reflective Material; 1 Horizontal Stripe; Left Shoulder Mic Tab; 1 Upper Left Front Chest Pocket; 1 Lower Right Outside Pocket; 1 Lower Left Inside Pocket; 100% Polyester Mesh |
Description
Compliant Black Bottom HiViz Protection. Economical - making it an excellent choice for extreme work environments that reduce the life of the vest, and short-term labor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Headband, Blue, One Size, Terrycloth (6605)
- 3M PROTECTA Vest-Style Positioning/Climbing Harness, XL, Polyester (1161508)
- ZORO SELECT Parking Curb Glue Down Kit, Stainless Steel, Steel, Silver (CS-GD-4)
- ULTRATECH Oil Eating Microbes, 2 lb., Shaker (5239)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-3X (SV3B-2ZOM-3X)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-M (SV3B-2ZOM-M)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-XL (SV3B-2ZOM-XL)
- RADIANS Radians SV2 Economy Type R Class 2 Mesh Safety Vest (SV2GMXL)
- RADIANS Hi-Vis TpR/Cl2 HvyDty Surv Vst w/Zip-HV Org- 5X (SV59B-2ZOM-5X)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-M (SV22-1ZBLM-M)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, XL (62153)
- Radians High Visibility Clothing