Shop All Traffic Safety Vests and Apparel
Radians
Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-5X
Mfr # SV3B-2ZOM-5X
Zoro # G700762007
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Silver
- Standards ANSI/ISEA 107
- Closure Type Zipper Closure
- ANSI Class Type R Class 2
- Length 11.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV3B-2ZOM-5X
- Zoro # G700762007
- UPC # 674326330532
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 11.75 |
Size | 5X |
Details
Stripe Color | Silver |
Standards | ANSI/ISEA 107 |
Closure Type | Zipper Closure |
ANSI Class | Type R Class 2 |
Material | 100% Polyester Mesh |
Fabric Weight | 0.35 |
Pockets | 3 |
Color | Hi-Vis Orange |
Features | Color-Blocked bottom with black trim; Zipper Closure; 2” Silver Tape Reflective Material; 1 Horizontal Stripe; Left Shoulder Mic Tab; 1 Upper Left Front Chest Pocket; 1 Lower Right Outside Pocket; 1 Lower Left Inside Pocket; 100% Polyester Mesh |
Description
Compliant Black Bottom HiViz Protection. Economical - making it an excellent choice for extreme work environments that reduce the life of the vest, and short-term labor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Clear Scratch-Resistant (1524)
- BRADY Rpr Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK100 (86664)
- EDWARDS SIGNALING weatherproof box, grey for CS405 (449)
- SIGNMISSION OSHA Notice Sign, 7" Height, Aluminum, Radio Frequency Fields Within Sign With Symbol, Landscape (OS-NS-A-710-L-17963)
- RADIANS Hi-Vis Cl2 Hvy Wvn Col Blck 2Tn Engr Vst-Grn-M (SV55B-2ZGD-M)
- RADIANS Hi-Vis Econ TpR/Cl2 Msh XBk Vest/2Tn Trm-Org-3X (SV22X-2ZOM-3X)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Red-3X (SV22-1ZRM-3X)
- RADIANS Hi-Vis Ladies Hvy Dty Surv Safety Vest-Grn-2X (SV59W-2ZGM-2X)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-2X (SV22-1ZBLM-2X)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-M (SV22-1ZBLM-M)
- MCR SAFETY High Visibility Vest, 5XL Size, Unisex (WCCL2MLSZX5)
- Radians Workwear and Protective Clothing