Shop All Traffic Safety Vests and Apparel
Radians
Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-4X
Mfr # SV3B-2ZOM-4X
Zoro # G200761982
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 0.35
- Length 11.75
- Pockets 3
- ANSI Class Type R Class 2
- Stripe Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV3B-2ZOM-4X
- Zoro # G200761982
- UPC # 674326330525
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 11.75 |
Size | 4X |
Details
Fabric Weight | 0.35 |
Pockets | 3 |
ANSI Class | Type R Class 2 |
Stripe Color | Silver |
Closure Type | Zipper Closure |
Color | Hi-Vis Orange |
Standards | ANSI/ISEA 107 |
Features | Color-Blocked bottom with black trim; Zipper Closure; 2” Silver Tape Reflective Material; 1 Horizontal Stripe; Left Shoulder Mic Tab; 1 Upper Left Front Chest Pocket; 1 Lower Right Outside Pocket; 1 Lower Left Inside Pocket; 100% Polyester Mesh |
Material | 100% Polyester Mesh |
Description
Compliant Black Bottom HiViz Protection. Economical - making it an excellent choice for extreme work environments that reduce the life of the vest, and short-term labor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Parking Sign, 14"H, 10"W, Polyester, 91370 (91370)
- CONDOR Cut-Resistant Sleeve, Cut Level A3, Kevlar, Sleeve with Thumbhole, 24 in L, Yellow, Large (3BC99)
- 2W INTERNATIONAL Chemical Suit, 4X-Large, Green (8035-SA 4XL)
- IMPACTO Anti-Fatigue Insole, Mens, Size 9-10, PR (ERINWALE)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-3X (SV3B-2ZOM-3X)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-L (SV3B-2ZOM-L)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-M (SV3B-2ZOM-M)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Grn-L (SV6GLGL)
- RADIANS Safety Vest, SV22 Economy Type O, Black, L (RAD-SV22- ZBM-LARGE)
- RADIANS Medium High Visibility Vest, Silver (SV4GMM)
- KISHIGO 2XL Class 2 Flame Resistant High Visibility Vest, Lime (FM389-2X)
- Radians Workwear and Protective Clothing