Shop All Cut-Resistant Gloves
Radians
Hi-Vis Cut Resistant Impact Coated Gloves, A5 Cut Level, Foam Nitrile, XL, 1 PR
Mfr # RWG603XL
Zoro # G7289863
product price: $14.95
/pr
Sold in multiples of 12 for $179.40
$179.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- ANSI/ISEA Cut Level A5
- Glove Coating Material Foam Nitrile
- Color Gray
- Standards EN388: 4 X 4 4 EP, ANSI Cut Level A5, ANSI Abrasion Level 5, ANSI Puncture Level 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RWG603XL
- Zoro # G7289863
- UPC # 674326285948
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 11 |
Length | 11 |
Overall Width | 5 |
Overall Height | 0.5 |
Height | 0.5 |
Width | 5 |
Details
Item | Hi-Vis Cut Resistant Impact Coated Gloves |
ANSI/ISEA Cut Level | A5 |
Glove Coating Material | Foam Nitrile |
Color | Gray |
Standards | EN388: 4 X 4 4 EP, ANSI Cut Level A5, ANSI Abrasion Level 5, ANSI Puncture Level 5 |
Cuff Style | Knit Wrist |
Palm Construction | Sandy Foam Nitrile |
Coating Material | Sandy Foam Nitrile |
Weight | 0.41 |
Material | HPPE Shell |
Features | 13 gauge salt and pepper High Performance Polyethylene (HPPE) provides cut resistance.; High visibility red sandy foam nitrile palm coating provides protection from abrasion in wet or dry conditions.; Seamless cuff design provides a comfortable fit.; TPR overlays provide added protection of Impact Level 2.; Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (4 5 4 4).; ANSI Cut Level A5, EN388 Cut Level 5.; ANSI/ISEA 138 Impact Level 2. |
Glove Thickness | 13-Gauge |
Insulated | No |
Minimum Temperature | Not Rated |
Description
Coated Gloves, Minimum Temperature Not Rated, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 2"W (RF2OR)
- TUFFMARK Tuff Mark Tape, Orange, 2"x100ft (TM1102N)
- KAPPLER Zytron 300 Level B/C Coveralls XX-Large/XXX-Large (WPL912-2X3X)
- RADIANS Safety Glasses, IRUV 5.0 Polycarbonate Lens, Uncoated (JR0150ID)
- RADIANS Hi-Vis Cut Resistant Impact Coated Gloves, A5 Cut Level, Foam Nitrile, L, 1 PR (RWG603L)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR (RWGD104XL)
- RADIANS RWG703 TEKTYE HiVis Cut Level A4 Glove, Size XXL (RWG703XXL)
- RADIANS Hi-Vis Cut Resistant Impact Coated Gloves, A5 Cut Level, Foam Nitrile, M, 1 PR (RWG603M)
- RADIANS Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (RWG52TL)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (RWG561TXL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR (KKC2FN-02-S)
- Radians Gloves & Hand Protection