Shop All Cut-Resistant Gloves
Radians
Hi-Vis Cut Resistant Impact Coated Gloves, A5 Cut Level, Foam Nitrile, XL, 1 PR
Mfr # RWG603RXL
Zoro # G3880075
product price: $13.15
/ea
Sold in multiples of 12 for $157.80
$157.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Size XL
- Glove Coating Material Foam Nitrile
- Color Gray / Red / Orange
- Glove Length 10.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RWG603RXL
- Zoro # G3880075
- UPC # 674326323244
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 10.63 |
Length | 10.63 |
Height | 0.315 |
Overall Width | 4.331 |
Width | 4.331 |
Overall Height | 0.315 |
Details
Item | Hi-Vis Cut Resistant Impact Coated Gloves |
ANSI/ISEA Cut Level | A5 |
Glove Coating Material | Foam Nitrile |
Color | Gray / Red / Orange |
Weight | 0.44 |
Coating Material | Sandy Foam Nitrile |
Material | HPPE Shell w/Fiberglass and Sandy Foam Nitrile Coating |
Features | 15 gauge salt and pepper High Performance Polyethylene (HPPE) with fiberglass outer shell provides cut resistance; High visibility red sandy foam nitrile palm coating provides protection from abrasion in wet or dry conditions; Seamless cuff design provides a comfortable fit; TPR overlays provide added impact protection; Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (4 5 4 4); ANSI Cut Level A5, EN388 Cut Level 5; ANSI/ISEA 138 Impact Level 2 |
Glove Thickness | 15-Gauge |
Description
Radians RWG603R Cut Protection Level ,PR, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 474C56 (474C56)
- SAS SAFETY Derma-Tuff, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (SA334702)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5ISP111022)
- HONEYWELL NORTH NorthGrip-N Hot Mill Glove, Nitrile N-Pattern, Natural, 12PK (51/7147)
- RADIANS Hi-Vis Cut Resistant Impact Coated Gloves, A5 Cut Level, Foam Nitrile, M, 1 PR (RWG603RM)
- RADIANS Hi-Vis Cut Resistant Impact Coated Gloves, A5 Cut Level, Foam Nitrile, 2XL, 1 PR (RWG603RXXL)
- RADIANS Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (RWG52TS)
- RADIANS Gloves TEKTYE Touchscreen A4 Work Glv-M PR (RWG701M)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (RWGD101S)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (RWG562TM)
- ANSELL LightDuty Multi-Purpose Gloves, Size 8, PR (11-819)
- Radians Cut-Resistant Gloves