Shop All Cut-Resistant Gloves
Radians
Hi-Vis Cut Resistant Impact Coated Gloves, A5 Cut Level, Foam Nitrile, S, 1 PR
Mfr # RWG603S
Zoro # G7289827
product price: $13.29
/pr
Sold in multiples of 12 for $159.48
$159.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- ANSI/ISEA Cut Level A5
- Glove Coating Material Foam Nitrile
- Color Gray
- Coating Material Foam Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RWG603S
- Zoro # G7289827
- UPC # 674326294735
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Details
Item | Hi-Vis Cut Resistant Impact Coated Gloves |
ANSI/ISEA Cut Level | A5 |
Glove Coating Material | Foam Nitrile |
Color | Gray |
Coating Material | Foam Nitrile |
Minimum Temperature | Not Rated |
Description
Coated Gloves, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Premium Gasket Sealed Anti-Fog Clear Lens Safety Glasses with Removable Headband in Black and Red (EPE14-05-03)
- SPILL TECH ENVIRONMENTAL SpillTech PPE-KIT PPE Spill Kit, 16 Piece Kit (PPE-KIT)
- WERNER Softcoil Single Leg Lanyard Energy 6ft (C351200)
- STRIDE Ice Traction Cleat Overshoe, 10 1/2-13, PR (STRIDE40)
- RADIANS Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, XS, 1 PR (RWG559XS)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (RWG562S)
- RADIANS Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, M, 1 PR (RWG50TM)
- RADIANS Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (RWG52TM)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (RWG561TXL)
- RADIANS Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (RWG50TXXL)
- HONEYWELL Cut-Resistant Gloves, Thermal, XL, PR (43-622BY/10XL)
- Radians Gloves & Hand Protection