Shop All Cut-Resistant Gloves
Radians
Hi-Vis Cut Resistant Impact Coated Gloves, A5 Cut Level, Foam Nitrile, M, 1 PR
Mfr # RWG603M
Zoro # G7289836
product price: $12.65
/pr
Sold in multiples of 12 for $151.80
$151.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Size M
- Glove Coating Material Foam Nitrile
- Color Gray
- Coating Material Foam Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RWG603M
- Zoro # G7289836
- UPC # 674326285924
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Details
Item | Hi-Vis Cut Resistant Impact Coated Gloves |
ANSI/ISEA Cut Level | A5 |
Glove Coating Material | Foam Nitrile |
Color | Gray |
Coating Material | Foam Nitrile |
Minimum Temperature | Not Rated |
Description
Coated Gloves, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63420 (63420)
- NEVS 1/2" wide x 500" Magenta Labeling Tape (T-05-Magenta)
- NOTRAX 24 ft. L x PVC Foam, 1/2" Thick (419S0224BY)
- TOUGH DUCK Duck Chore Jacket Black, L (WJ311)
- RADIANS Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, L, 1 PR (RWG559L)
- RADIANS Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, XL, 1 PR (RWG559XL)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (RWG561TXL)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 1 PR (RWGD106M)
- RADIANS Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (RWG52TL)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (RWG564TXL)
- ANSELL VF, General Purpose Glove, 10, 36J050, PR (11-600VP)
- Radians Cut-Resistant Gloves