Shop All Cut-Resistant Gloves
Radians
Hi-Vis Cut Resistant Impact Coated Gloves, A5 Cut Level, Foam Nitrile, L, 1 PR
Mfr # RWG603L
Zoro # G7289854
product price: $14.89
/pr
Sold in multiples of 12 for $178.68
$178.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Size L
- Glove Coating Material Foam Nitrile
- Color Gray
- Standards EN388: 4 X 4 4 EP, ANSI Cut Level A5, ANSI Abrasion Level 5, ANSI Puncture Level 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RWG603L
- Zoro # G7289854
- UPC # 674326285931
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 11 |
Length | 11 |
Height | 0.5 |
Overall Width | 5 |
Overall Height | 0.5 |
Width | 5 |
Details
Item | Hi-Vis Cut Resistant Impact Coated Gloves |
ANSI/ISEA Cut Level | A5 |
Glove Coating Material | Foam Nitrile |
Color | Gray |
Standards | EN388: 4 X 4 4 EP, ANSI Cut Level A5, ANSI Abrasion Level 5, ANSI Puncture Level 5 |
Cuff Style | Knit Wrist |
Palm Construction | Sandy Foam Nitrile |
Weight | 0.4 |
Coating Material | Sandy Foam Nitrile |
Material | HPPE Shell |
Features | 13 gauge salt and pepper High Performance Polyethylene (HPPE) provides cut resistance.; High visibility red sandy foam nitrile palm coating provides protection from abrasion in wet or dry conditions.; Seamless cuff design provides a comfortable fit.; TPR overlays provide added protection of Impact Level 2.; Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (4 5 4 4).; ANSI Cut Level A5, EN388 Cut Level 5.; ANSI/ISEA 138 Impact Level 2. |
Insulated | No |
Glove Thickness | 13-Gauge |
Minimum Temperature | Not Rated |
Description
Coated Gloves, Minimum Temperature Not Rated, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, M, 1 PR (4070-M (8))
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, PVC, 2XL, 1 PR (93867XXL)
- ACCUFORM NFPA Sign, 10 in Height, 7 in Width, Rectangle (ZFD812VA)
- ACCUFORM Spanish-Bilingual Notice Sign, 7" Height, 10" Width, Aluminum, Rectangle, English, Spanish (SBMCHL810MVA)
- RADIANS Hi-Vis Cut Resistant Impact Coated Gloves, A5 Cut Level, Foam Nitrile, XL, 1 PR (RWG603XL)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR (RWG566XL)
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, (RWGD100TXXL)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (RWG561TXL)
- RADIANS Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, M, 1 PR (RWG559M)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, S, 1 PR (RWGD110S)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, S, 1 PR (92743PUS)
- Radians Cut-Resistant Gloves