Shop All Cut-Resistant Gloves
Radians
Hi-Vis Cut Resistant Impact Coated Gloves, A5 Cut Level, Foam Nitrile, 2XL, 1 PR
Mfr # RWG603XXL
Zoro # G7289897
product price: $16.55
/pr
Sold in multiples of 12 for $198.60
$198.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2X
- ANSI/ISEA Cut Level A5
- Size 2X
- Glove Coating Material Foam Nitrile
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RWG603XXL
- Zoro # G7289897
- UPC # 674326285955
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2X |
Size | 2X |
Glove Length | 11 |
Length | 11 |
Height | 0.5 |
Width | 5 |
Overall Height | 0.5 |
Overall Width | 5 |
Details
Item | Hi-Vis Cut Resistant Impact Coated Gloves |
ANSI/ISEA Cut Level | A5 |
Glove Coating Material | Foam Nitrile |
Color | Gray |
Standards | EN388: 4 X 4 4 EP, ANSI Cut Level A5, ANSI Abrasion Level 5, ANSI Puncture Level 5 |
Cuff Style | Knit Wrist |
Coating Material | Sandy Foam Nitrile |
Palm Construction | Sandy Foam Nitrile |
Weight | 0.43 |
Material | HPPE Shell |
Features | 13 gauge salt and pepper High Performance Polyethylene (HPPE) provides cut resistance.; High visibility red sandy foam nitrile palm coating provides protection from abrasion in wet or dry conditions.; Seamless cuff design provides a comfortable fit.; TPR overlays provide added protection of Impact Level 2.; Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (4 5 4 4).; ANSI Cut Level A5, EN388 Cut Level 5.; ANSI/ISEA 138 Impact Level 2. |
Insulated | No |
Glove Thickness | 13-Gauge |
Minimum Temperature | Not Rated |
Description
Coated Gloves, Minimum Temperature Not Rated, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Safety Pullover 1/4 Zip, SJ191-FLGR-XL (SJ191)
- STRANCO Die Cut Letter Label, L (DBV-SINGLE-8-L)
- ZORO SELECT 2.5" Ground Pole - Orange, Reflective, 6 pk (95412-6DOT)
- IRON AGE Size 6 Men's 6 in Work Boot Steel Work Boot, Brown (IA0163)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (RWG564TS)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (RWG562S)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR (RWG566XL)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (RWG557XXL)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (RWGD106XXL)
- RADIANS Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, XL, 1 PR (RWG50XL)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, PVC, 2XL, 1 PR (KVD18AJ-100)
- Radians Gloves & Hand Protection