Shop All Cold Weather Gloves
Radians
Hi-Vis Cold Protection Gloves, Thermal Lining, M
Mfr # RWG800M
Zoro # G3857718
product price: $13.55
/pr
Sold in multiples of 6 for $81.30
$81.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- Lining Thermal
- Minimum Temperature Not Rated
- Cuff Style Knit Wrist
- Palm Construction Waterproof Plated Thermal Lined Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RWG800M
- Zoro # G3857718
- UPC # 674326265322
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | M |
Length | 13.5 |
Height | 1 |
Glove Length | 13.5 |
Glove Width | 5.5 |
Details
Item | Hi-Vis Cold Protection Gloves |
Color | Hi-Vis Green |
Lining | Thermal |
Minimum Temperature | Not Rated |
Cuff Style | Knit Wrist |
Palm Construction | Waterproof Plated Thermal Lined Palm |
Insulated | Yes |
Finger Style | Synthetic Leather Nail Guards, Wing Thumb, Reflective Knuckle Strap |
Weight | 0.43 |
Features | High visibility wind and water resistant shell.; Reflectivz® waterproof plated palm.; Polyester knit wrist.; Reflective knuckle strap. |
Material | Waterproof Plated Thermal Lined Palm with Synthetic Leather Nail Guards |
Description
Thermal Insulated Hi-Viz Synth. L Pal,PR, 1 Pair
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Green (P2ARW74A000)
- SEE ALL INDUSTRIES Mirror, Convex, Hi Vis, Indoor, 48" dia. (PLX48RT)
- TILLMAN Full Lth Bk, Kv, 4In-Cd, PR (1528K)
- CONDOR Class 2, Orange, Hook-and-Loop, Solid, N (786F62)
- RADIANS Hi-Vis Cold Protection Coated Gloves, Terry Cloth Lining, XL (RWG17XL)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Gloves, Acrylic Terry Lining, M (RWG604M)
- RADIANS Hi-Vis Cold Protection Gloves, Thermal Lining, XL (RWG800XL)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Gloves, Acrylic Terry Lining, XL (RWG604XL)
- RADIANS Cold Protection Gloves, 100g Micro Fleece Lining, XL (DPG750XL)
- RADIANS RWG17 Latex Coated Cold Weath, PK1 (RWG17L)
- REFRIGIWEAR Cold Protection Glove Liners, Thermax Lining, M (0225RWHTMED)
- Radians Gloves & Hand Protection