Shop All Cold Weather Gloves
Radians
Hi-Vis Cold Protection Cut-Resistant Gloves, Acrylic Terry Lining, XL
Mfr # RWG604XL
Zoro # G3857998
product price: $18.59
/ea
Sold in multiples of 12 for $223.08
$223.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Blue / White
- Lining 7 Ga Terry Acrylic Liner
- Cuff Style Knit Wrist
- Palm Construction Micro Foam Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RWG604XL
- Zoro # G3857998
- UPC # 674326285979
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | XL |
Length | 10 |
Height | 1.5 |
Glove Length | 10 |
Glove Width | 6 |
Details
Item | Hi-Vis Cold Protection Cut-Resistant Gloves |
Color | Blue / White |
Lining | 7 Ga Terry Acrylic Liner |
Cuff Style | Knit Wrist |
Palm Construction | Micro Foam Nitrile |
Insulated | Yes |
Standards | EN388: 4 X 4 4 EP, ANSI Cut Level A4, ANSI Abrasion Level 5, ANSI Puncture Level 5 |
Coating Material | Micro Foam Dipped Nitrile |
Weight | 0.4156 |
Features | 2 ply, 13 gauge blue and white High Performance Polyethylene (HPPE) provides cut resistance.; Black micro nitrile palm coating provides protection from abrasion in wet or dry conditions.; 7 gauge acrylic terry liner provides warmth in cold conditions.; Seamless cuff design provides a comfortable fit.; High visibility TPR overlays provide added impact protection.; Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (4 5 4 4).; ANSI Cut Level A4, EN388 Cut Level 5.; ANSI/ISEA 138 Impact Level 1. |
Material | 2 Ply HPPE Shell |
Thickness | 13-Gauge |
Description
Radians RWG604 Cut Protection Level A,PR, Package Quantity 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal Danger High Voltage, 10"x7", Header Background Color: Black, Red (LCU4-0347-ND_10X7)
- 3M N95 Disposable Respirator w/ Valve, Universal, White, PK12 (8511PA1-A)
- TIMBERLAND PRO 6-Inch Work Boot, M, 7 1/2, Tan, PR (TB1A2QVU231)
- LYLE Fire Lane Sign, 18"H, 12"W, Aluminum (T1-2845-HI_12x18)
- RADIANS Cold Protection Cut-Resistant Gloves, Acrylic Lining, S (RWG605S)
- RADIANS Cold Protection Cut-Resistant Gloves, Acrylic Lining, 2XL (RWG605XXL)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, L (RWG27L)
- RADIANS Cold Protection Cut-Resistant Gloves, Acrylic Lining, XL (RWG605XL)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, XL (RWG27TXL)
- RADIANS Cold Protection Gloves, 100g Micro Fleece Lining, L (DPG750L)
- ANSELL Activarmr Cold Protection Gloves, Uncoated, Thermal Lining, Seamless, White, Large (9), 1 Pair (78-150)
- Radians Gloves & Hand Protection