Shop All Cold Weather Gloves
Radians
Hi-Vis Cold Protection Cut-Resistant Gloves, Acrylic Terry Lining, L
Mfr # RWG604L
Zoro # G3857973
product price: $18.19
/pr
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L (10)
- Color Blue / White
- Lining 7 Ga Terry Acrylic Liner
- Cuff Style Knit Wrist
- Palm Construction Micro Foam Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RWG604L
- Zoro # G3857973
- UPC # 674326285962
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L (10) |
Length | 10 |
Glove Length | 10 |
Height | 1.5 |
Glove Width | 6 |
Details
Item | Hi-Vis Cold Protection Cut-Resistant Gloves |
Color | Blue / White |
Lining | 7 Ga Terry Acrylic Liner |
Cuff Style | Knit Wrist |
Palm Construction | Micro Foam Nitrile |
Insulated | Yes |
Coating Material | Micro Foam Dipped Nitrile |
Standards | EN388: 4 X 4 4 EP, ANSI Cut Level A4, ANSI Abrasion Level 5, ANSI Puncture Level 5 |
Weight | 0.425 |
ANSI/ISEA Abrasion Level | Not Rated |
Thickness | 13-Gauge |
Material | 2 Ply HPPE Shell |
Features | 2 ply, 13 gauge blue and white High Performance Polyethylene (HPPE) provides cut resistance.; Black micro nitrile palm coating provides protection from abrasion in wet or dry conditions.; 7 gauge acrylic terry liner provides warmth in cold conditions.; Seamless cuff design provides a comfortable fit.; High visibility TPR overlays provide added impact protection.; Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (4 5 4 4).; ANSI Cut Level A4, EN388 Cut Level 5.; ANSI/ISEA 138 Impact Level 1. |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Harness Stainless Steel Kl With Eyemm. 100 Kn 22 (537100000KK)
- LUMAPRO Exit Sign, Red Letter, LED, 120/277V, 13" W (489K12)
- CONDOR Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Orange (53CV72)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Safety Green Plastic Chain (50014-50)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Gloves, Acrylic Terry Lining, 2XL (RWG604XXL)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Gloves, Acrylic Terry Lining, S (RWG604S)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Gloves, Acrylic Terry Lining, M (RWG604M)
- RADIANS Hi-Vis Cold Protection Coated Gloves, Terry Cloth Lining, 2XL (RWG17XXL)
- RADIANS Hi-Vis Cold Protection Gloves, Thermal Lining, M (RWG800M)
- RADIANS Cold Protection Gloves, 100g Micro Fleece Lining, L (DPG750L)
- BDG Winter Cut Resistant Lined Double Latex Palm Dip, Size XL (10) (99-9-301-10)
- Radians Cold Weather Gloves