Shop All Cold Weather Gloves
Radians
Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, S
Mfr # RWG27TS
Zoro # G3877878
product price: $4.59
/ea
Sold in multiples of 12 for $55.08
$55.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Yellow
- Lining Acrylic/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RWG27TS
- Zoro # G3877878
- UPC # 674326332376
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | S |
Details
Item | Hi-Vis Cold Protection Cut-Resistant Coated Gloves |
Color | Blue/Yellow |
Lining | Acrylic/Polyester |
Description
Radians RWG27 Cut Protection Level A3,PR, Package Quantity 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 3M - 6001 Cartridge - Organic Vapor, 60PK (S-9747)
- BRADY Pipe Marker, Heating Water Return, Yellow, 5702-I (5702-I)
- MAGID KnitMaster Lightweight Natural Color Seamless Knit Gloves, 12PK (T143)
- SIGNMISSION OSHA Notice Sign, 10" H, Aluminum, Cleaning Supplies Brooms Dust Pans And Shovels Sign, Landscape (OS-NS-A-1014-L-10650)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, 2XL (RWG27TXXL)
- RADIANS Cold Protection Gloves, 100g Micro Fleece Lining, XL (DPG750XL)
- RADIANS Hi-Vis Cold Protection Coated Gloves, Terry Cloth Lining, 2XL (RWG17XXL)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, L (RWG27L)
- RADIANS Hi-Vis Cold Protection Coated Gloves, Terry Cloth Lining, XL (RWG17XL)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Gloves, Acrylic Terry Lining, L (RWG604L)
- HEXARMOR Safety Glove, Grey/Hi-Vi/Red/White, 2XL, PR (4073W-XXL (11))
- Radians Cold Weather Gloves