Shop All Cold Weather Gloves
Radians
Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, S
Mfr # RWG27S
Zoro # G3877887
product price: $4.19
/ea
Sold in multiples of 12 for $50.28
$50.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Yellow
- Lining Acrylic/Polyester
- Cuff Style Slip On
- Insulated No
- Length 9.843
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RWG27S
- Zoro # G3877887
- UPC # 674326316369
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | S |
Length | 9.843 |
Height | 0.197 |
Glove Length | 9.843 |
Glove Width | 3.937 |
Details
Item | Hi-Vis Cold Protection Cut-Resistant Coated Gloves |
Color | Hi-Vis Yellow |
Lining | Acrylic/Polyester |
Cuff Style | Slip On |
Insulated | No |
Weight | 0.103 |
Features | 7 gauge high visibility yellow polyester shell with a blue crinkle latex coating.; 80% acrylic, 20% polyester inner liner.; Seamless elastic slip-on cuff.; Tested to ANSI/ISEA Cut Level A3.; Tested to EN388 standards for abrasion, cuts, tear and puncture (1 2 3 1).; CAUTION: This product contains Latex. |
Material | 7 Ga Hi-Vis Yellow Shell with Crinkle Latex Dip |
ANSI/ISEA Abrasion Level | Not Rated |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP 12" Chemical Resistant Gloves, Natural Rubber Latex, XL, 12PK (48-L160Y/XL)
- FLOORTEX 32" L x Polyurethane, 43/64" Thick (FCA22032BK)
- OSMO 10ft Flood Barrier (FB10F-P-1)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (WCCL2LX2)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Gloves, Acrylic Terry Lining, L (RWG604L)
- RADIANS Cold Protection Cut-Resistant Gloves, Acrylic Lining, S (RWG605S)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, XL (RWG27TXL)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Gloves, Acrylic Terry Lining, 2XL (RWG604XXL)
- RADIANS Cold Protection Cut-Resistant Gloves, Acrylic Lining, M (RWG605M)
- RADIANS RWG17 Latex Coated Cold Weath, PK1 (RWG17L)
- TILLMAN Cold Protection Drivers Gloves, Thinsulate Lining, XL (1419XL)
- Radians Gloves & Hand Protection