Shop All Cold Weather Gloves
Radians
Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, M
Mfr # RWG27M
Zoro # G3877905
Sold in multiples of 12 for $50.28
$50.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Yellow
- Lining Acrylic/Polyester
- Cuff Style Slip On
- Insulated No
- Length 10.236
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # RWG27M
- Zoro # G3877905
- UPC # 674326316376
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | M |
Length | 10.236 |
Height | 0.197 |
Glove Length | 10.236 |
Glove Width | 4.134 |
Details
Item | Hi-Vis Cold Protection Cut-Resistant Coated Gloves |
Color | Hi-Vis Yellow |
Lining | Acrylic/Polyester |
Cuff Style | Slip On |
Insulated | No |
Weight | 0.104 |
Features | 7 gauge high visibility yellow polyester shell with a blue crinkle latex coating.; 80% acrylic, 20% polyester inner liner.; Seamless elastic slip-on cuff.; Tested to ANSI/ISEA Cut Level A3.; Tested to EN388 standards for abrasion, cuts, tear and puncture (1 2 3 1).; CAUTION: This product contains Latex. |
Material | 7 Ga Hi-Vis Yellow Shell with Crinkle Latex Dip |
ANSI/ISEA Abrasion Level | Not Rated |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Short Sleeve Vest with 2" Tape, Green (V1023960U-L)
- CORDOVA Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK (3062L)
- NMC Danger Pinch Points Watch Your Hands Label, Pk5 (DGA19AP)
- BOGS FOOTWEAR Size 16 Men's Steel Rubber Boot, Black (69172-001 M 16)
- RADIANS Hi-Vis Cold Protection Gloves, Thermal Lining, XL (RWG800XL)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, S (RWG27TS)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Gloves, Acrylic Terry Lining, 2XL (RWG604XXL)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, 2XL (RWG27TXXL)
- RADIANS Cold Protection Cut-Resistant Gloves, Acrylic Lining, M (RWG605M)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, L (RWG27TL)
- KINCO KincoPro Heatkeep-Lined Utility Gloves (2014HK-L)
- Radians Cold Weather Gloves